Item Comparison: 6402J, W14214

Item

6402J - 1/4 X 2-1/4 Wedge Anchor Zinc - Peco Fasteners

6402J
1/4 X 2-1/4 Wedge Anchor Zinc

$1.1811 Each

$708.66 (600 Each)

QTY:
Each
Add
W14214 - 1/4'' X 2-1/4'' Wedge Anchor - LH Dottie

W14214
1/4'' X 2-1/4'' Wedge Anchor

$1.8335 Each

$183.35 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 13,700 7,817
Vendor Peco Fasteners LH Dottie
Catalog Number 6402J W14214
Manufacturer Number 6402J W14214
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162102 - Wedge anchors 31162102 - Wedge anchors
UPC/EAN/GTIN 00705591964761 00781002593027
Weight per package 0.035 (lbs/each) 0.227 (lbs/each)
Description 6402J 1/4 X 2-1/4 Wedge Anchor Zinc
1/4 X 2-1/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
W14214 1/4'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.03 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $1.18 (Each) $1.83 (Each)
Carton/Reel $118.11 (100 Each) $183.35 (100 Each)
Standard Packaging/Reel $708.66 (600 Each) $183.35 (100 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4
Length 2-1/4 in 2-1/4
Size - 1/4 x 2-1/4
Description 1/4 X 2-1/4 WEDGE ANCHOR ZINC 1/4'' X 2-1/4'' WEDGE ANCHOR
extra long description PECO 6402J 1/4X2-1/4 WEDGE ANCHOR Z DOTTIE W14214 1/4 X 2-1/4" Wedge An
Features Peco fasteners 1/4 x 2-1/4 wedge anchors 100 per jar Wedge Anchors can be Installed through the Fixture, Full Thread
Long Description 1/4 X 2-1/4 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.03 lb
Product Type Wedge Anchor Wedge Anchor
Short Description Wedge Anchor, 2-1/4 in, Zinc Plated Wedge Anchor, Steel, 1/4 x 2-1/4 in, Zinc Plated
Special Features - Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Bolt Size - 1/2 x 3-3/4
Drill Size - 1/4 in
Drive Type - Hex
Head Type - Hex
included - Washer And Nut
package quantity 100 PK 100 PK;600 CT
Thread Length - 1-1/4
Thread Size - 1/4-20
Thread Type - Full
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 6402J W14214
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Anchor Full Thread Wedge Anchor
minimum qty 100 -
Weight 3.5 lb 0.03 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat