Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Atlas |
Catalog Number |
W3470L |
WLM64LED |
Manufacturer Number |
W34-70L |
WLM64LED |
Category |
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00019813833200 |
00765364704246 |
Weight per package |
10.3176 (lbs/each) |
9.25 (lbs/each) |
Description |
W3470L *Delisted* 69W Led Wall Pack 5K 7188LM - Medium
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming
|
WLM64LED 64W Led Wallpack Traditional 45K
Led Wall Fixture Light, 64 W, 120 to 277 V Ac, 700 Ma, 200000 H Average Life, 6349 LM Brightness (Lumens), 7.85 In Length, 14.2 In Width, 9.02 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$171.51 (Each) |
$0.00 (Each) |
Carton/Reel |
$171.51 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$171.51 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
700 mA |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Voltage Rating |
120/277 |
120 to 277 V ac |
Wattage |
69 |
64 W |
|
Color |
- |
Fluorescent industrial lighting fixture |
Finish |
- |
Bronze |
Housing Material |
- |
Die-Cast Aluminum |
Style |
- |
Traditional style wall light |
|
Height |
- |
9.02 |
Length |
- |
7.85 |
Width |
- |
14.2 |
|
Description |
*DELISTED* 69W LED WALL PACK 5K 7188LM - MEDIUM |
64W LED WALLPACK TRADITIONAL 45K |
extra long description |
RAB W34-70L WP 69W 7200LM LED UNIV |
ATLAS WLM64LED 64 WATT LED WALL LIG |
Features |
- |
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs. |
Long Description |
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming |
LED Wall Fixture Light, 64 W, 120 to 277 V ac, 700 mA, 200000 h Average Life, 6349 lm Brightness (Lumens), 7.85 in Length, 14.2 in Width, 9.02 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty |
Product Type |
WP 69W 7200LM Led Univ 5K 80 Cri BZ |
64 Watt Led Wall Light, Med Housing |
Short Description |
- |
Wall Fixture Light 64 W, 120 to 277 VAC, 700 mA, 6349 lm, LED, Bronze |
Special Features |
- |
95% Efficient Reflector Targets The Light and Eliminates Glare And Offensize Light Resulting In More Footcandles On The Ground;Patent Pending Thermal Stacking System;Dlc Qualified |
|
average life |
50000 |
200000 h |
Brightness (Lumens) |
- |
6349 lm |
bulb type |
- |
LED |
Fixture Type |
- |
Open Office, Retail |
lumens |
7188 |
- |
package quantity |
- |
1 ct |
Reflector Type |
- |
Fluorescent industrial lighting fixture |
Standards Met |
- |
UL/cUL |
Warranty |
- |
5 yr |
|
|
Brand |
RAB Lighting Inc |
Atlas |
Manufacturers Part Number |
W34-70L |
WLM64LED |
sub brand |
- |
Fluorescent industrial lighting fixture |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
LED wall light |
|
Application |
- |
Wall mount fixture |
Mounting |
- |
WALL |
standard |
- |
UL, DLC, Lighting Facts |
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
Call nearest store for Item Price
|