Item Comparison: W34M, WLD86LED

Item

W34M - 40W/60W/80W Led Wall Pack 3K/4K/5K - Medium - Rab Lighting Inc

W34M
40W/60W/80W Led Wall Pack 3K/4K/5K - Medium

$183.33 Each

$183.33 (1 Each)

QTY:
Each
Add
WLD86LED - 86W Led CLSC Wallpack 45K 9173LM - Atlas

WLD86LED
86W Led CLSC Wallpack 45K 9173LM

$383.33 Each

$383.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 175 0
Vendor Rab Lighting Inc Atlas
Catalog Number W34M WLD86LED
Manufacturer Number W34M WLD86LED
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39111503 - Wall fixture
UPC/EAN/GTIN 00192552028301 00765364704253
Weight per package 10.06 (lbs/each) 15 (lbs/each)
Description W34M 40W/60W/80W Led Wall Pack 3K/4K/5K - Medium
Wallpack Medium Fa 80/60/40W 3000K/4000K/5000K120-277V Junction Box Bronze
WLD86LED 86W Led CLSC Wallpack 45K 9173LM
Led Wall Fixture Light, 86 W, 120 to 277 V Ac, 700 Ma, 200000 H Average Life, 9173 LM Brightness (Lumens), 9.78 In Length, 18.2 In Width, 9.01 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $183.33 (Each) $383.33 (Each)
Carton/Reel $183.33 (1 Each) $383.33 (1 Each)
Standard Packaging/Reel $183.33 (1 Each) $383.33 (1 Each)
Current Rating - 700 mA
Lamp Included - Yes
Lamp Type - LED
Material - Die-Cast Aluminum
Voltage Rating - 120 to 277 V ac
Wattage - 86 W
Color - Fluorescent industrial lighting fixture
Finish - Bronze
Housing Material - Die-Cast Aluminum
Style - Traditional style wall light
Height - 9.01 in
Length - 9.78
Width - 18.2
Description 40W/60W/80W LED WALL PACK 3K/4K/5K - MEDIUM 86W LED CLSC WALLPACK 45K 9173LM
extra long description RAB W34M WALLPACK MEDIUM 80/60/40W ATLAS WLD86LED 86 WATT LED WALL LIG
Features - Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Long Description WALLPACK MEDIUM FA 80/60/40W 3000K/4000K/5000K120-277V JUNCTION BOX BRONZE LED Wall Fixture Light, 86 W, 120 to 277 V ac, 700 mA, 200000 h Average Life, 9173 lm Brightness (Lumens), 9.78 in Length, 18.2 in Width, 9.01 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Product Type Wallpack Medium 80/60/40W 5/4/3K JB BZ 86 Watt Led Wall Light
Short Description - Wall Fixture Light 86 W, 120 to 277 VAC, 700 mA, 9173 lm, LED, Bronze
Special Features - 95% Efficient Reflector Targets The Light and Eliminates Glare And Offensize Light Resulting In More Footcandles On The Ground;Patent Pending Thermal Stacking System;Dlc Qualified
average life - 200000 h
Brightness (Lumens) - 9173 lm
bulb type - LED
Fixture Type - Open Office, Retail
package quantity - 1 ct
Reflector Type - Fluorescent industrial lighting fixture
Standards Met - UL/cUL
Warranty - 5 yr
Made in USA - yes
Brand RAB Lighting Inc Atlas
Manufacturers Part Number W34M WLD86LED
sub brand - Fluorescent industrial lighting fixture
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type - LED wall light
Application - Wall mount fixture
Mounting - WALL
standard - UL, DLC, Lighting Facts
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat