Item Comparison: W38214, 7410

Item

W38214 - 3/8'' X 2-1/4'' Wedge Anchor - LH Dottie

W38214
3/8'' X 2-1/4'' Wedge Anchor

$2.3744 Each

$118.72 (50 Each)

QTY:
Each
Add
7410 - 3/8X2-1/4 Stud Wedge - Dewalt/Black & Decker

7410
3/8X2-1/4 Stud Wedge

$0.8619 Each

$0.86 (1 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 2,937 14
Vendor LH Dottie Dewalt/Black & Decker
Catalog Number W38214 7410
Manufacturer Number W38214 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits N/A
UNSPSC 31162102 - Wedge anchors -
UPC/EAN/GTIN 00781002593065 753527759370
Weight per package 0.306 (lbs/each) 0
Description W38214 3/8'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.09 LB
7410 3/8X2-1/4 Stud Wedge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.37 (Each) $0.86 (Each)
Carton/Reel $118.72 (50 Each) $0.86 (1 Each)
Standard Packaging/Reel $118.72 (50 Each) $0.86 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 3/8 -
Length 2-1/4 -
Size 3/8 x 2-1/4 -
Description 3/8'' X 2-1/4'' WEDGE ANCHOR 3/8X2-1/4 STUD WEDGE
extra long description DOTTIE W38214 3/8 X 2-1/4" Wedge An -
Features Wedge Anchors can be Installed through the Fixture, Full Thread -
Long Description Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.09 lb -
Product Type Wedge Anchor -
Short Description Wedge Anchor, Steel, 3/8 x 2-1/4 in, Zinc Plated -
Special Features Features: Wedge Anchors can be Installed through the Fixture, Full Thread -
Bolt Size 1/2 x 5-1/2 -
Drill Size 3/8 -
Drive Type Hex -
Head Type Hex -
included Washer And Nut -
package quantity 50 PK;300 CT -
Thread Length 1-1/8 in -
Thread Size 3/8-16 -
Thread Type Full -
Brand LH DOTTIE Dewalt/Black & Decker
Manufacturers Part Number W38214 -
Category Description ANCHORS & ANCHOR KITS Fuses & Fuse Accessories
Type Full Thread Wedge Anchor -
Weight 0.09 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat