Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Tork |
Catalog Number |
W400B |
W400A |
Manufacturer Number |
W400B |
W400A |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121701 - Electrical hangers
|
N/A
|
UPC/EAN/GTIN |
00786261350039 |
00786261350015 |
Weight per package |
6.02 (lbs/each) |
8.1 (lbs/each) |
Description |
W400B 120V 4PST 40A 7 Day Mechanical Time Switch
7 Day Time Switch 40A 120V 4PST Indoor
|
W400A 120V 4PST 40A 7 Day Mechanical Time Switch
Electromechanical Timer Switch, 7 Day; Maximum Number Of Operations 4; Minimum On Time 3-1/2 HR; Minimum Off Time 3-1/2 HR; 4PST Switch; 40 Ampere (General Purpose/Resistive/Tungsten), 20 Ampere (Inductive); 120 Vac At 60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$332.23 (Each) |
$332.23 (Each) |
Carton/Reel |
$332.23 (1 Each) |
$332.23 (1 Each) |
Standard Packaging/Reel |
$332.23 (1 Each) |
$1,993.38 (6 Each) |
|
Current Rating |
- |
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE) |
Material |
- |
Steel |
Phase |
Single Phase |
- |
Poles |
3 |
- |
Voltage Rating |
- |
120 VAC AT 60 HZ |
|
|
Size |
- |
8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H |
|
Additional Information |
- |
TIMING MOTOR POWER 3 TO 5 W |
Commodity Description |
- |
Controls - Time Controls |
Description |
120V 4PST 40A 7 DAY MECHANICAL TIME SWITCH |
120V 4PST 40A 7 DAY MECHANICAL TIME SWITCH |
extra long description |
TORK W400B Wedge Clamp 4/0-2/0 Al.F |
7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ; POWER RATING 1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC; RESERVE POWER 16 HR SPRING; OPERATING TEMPERATURE -40 TO 165 DEG F; NEMA 1; STEEL; GRAY; WALL MOUNTING; SIZE 8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H; APPLICATION AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING; A |
Features |
7 Day Time Switch 40A 120V 4PST Indoor Enclosure |
- |
Long Description |
7 Day Time Switch 40A 120V 4PST Indoor |
ELECTROMECHANICAL TIMER SWITCH, 7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ |
Product Type |
Wedge Clamp 4/0-2/0 Al.Flex |
Electromechanical Time Switch |
|
action |
4PST |
- |
Base |
Screw |
- |
Contact Rating |
120 VAC |
- |
Maximum Number of Operations |
- |
798 |
Minimum OFF Time |
- |
3-1/2 HR |
Minimum ON Time |
- |
3-1/2 HR |
Number of Pins |
7 Pair |
- |
Power Rating |
- |
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC |
Reserve Power |
- |
16 HR SPRING |
Switch Type |
- |
4PST |
Timing Range |
7 DAY |
- |
|
Brand |
NSi |
|
Manufacturers Part Number |
W400B |
W400A |
Model |
- |
40142318 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
- |
7 DAY |
|
|
Application |
- |
AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING |
Approval |
- |
UL, CSA |
Enclosure |
NEMA 1 Metal Indoor |
NEMA 1 |
environmental conditions |
-40 to 165 F |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
- |
WALL |
Operating Temperature |
-40 to 165 F |
-40 TO 165 DEG F |