Nacogdoches |
206 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
W621 |
W621 |
Manufacturer Number |
W62-1 |
W62-1 |
Category |
Anchor and Fasteners -
Miscellaneous
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121431 - Cable gland connector
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00783786332007 |
00662381082800 |
Weight per package |
0.146 (lbs/each) |
0.17 (lbs/each) |
Description |
W621 Wedge Clamp
Wedge Clamp, #6 to #2 Awg (Ascr);#6 to #2 Awg (Aaac);#6 STR to #1 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.15 LB
|
W621 26 Acsr Al Wedge Clamp
Wedge Clamp, Aluminum, 2.375 In Diameter, 12 In Overall Length, 2.375 In Overall Width, Maximum Of +90 °C, 0.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.67 (Each) |
$9.73 (Each) |
Carton/Reel |
$967.04 (100 Each) |
$9.73 (1 Each) |
Standard Packaging/Reel |
$967.04 (100 Each) |
$116.80 (12 Each) |
|
connection |
Tension |
- |
insulation |
False |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
- |
Voltage Rating |
35 kV |
- |
|
Color |
- |
Aluminum |
Finish |
Untreated |
Aluminum |
|
Depth |
2-3/8 |
- |
Diameter |
- |
2.375 in |
Length |
12-1/2 in |
- |
Overall Length |
- |
12 in |
Size |
- |
L=12 - Diameter=2.375 |
|
Additional Information |
Orange Color;Dead-End Self-supporting Drop Wire Application |
- |
Description |
WEDGE CLAMP |
26 ACSR AL WEDGE CLAMP |
extra long description |
ABB W62-1 AL SERVENTR WDGE CLAMP/SL |
NSI W62-1 Wedge Clamp 2-6 Acsr Al |
Features |
Aluminum Service Entrance Wedge Clamp and Slider for Wire Range: 2-6 ASCR, 2-6 AAAC, 1 Str.-6 Sol. , Color Code Orange |
2-6 Acsr Al Wedge Clamps. |
Long Description |
Wedge Clamp, #6 to #2 AWG (ASCR);#6 to #2 AWG (AAAC);#6 STR to #1 Solid AWG Cable Size, Aluminum, 12-1/2 in Length, 0.15 lb |
Wedge Clamp, Aluminum, 2.375 in Diameter, 12 in Overall Length, 2.375 in Overall Width, Maximum of +90 °C, 0.17 lb |
Product Type |
Wedge Clamp |
Wedge Clamp |
Short Description |
Wedge Clamp, 2 to 6 AWG (ASCR);2 to 6 AWG (AAAC);1 STR to 6 Solid AWG, Aluminum, 12-1/2 in |
Wedge Clamp, Aluminum |
Special Features |
Drop wire may be cut to exact length for adjustments in drop wire sag. Can be attached to bare neutral at any point in the span. Flexible and rigid bails grip ACSR, AAC and AAAC Conductors |
Saves Conductor - Drop Wire May Be Cut to Exact Length |
|
Cable Size |
#6 to #2 AWG (ASCR);#6 to #2 AWG (AAAC);#6 STR to #1 Solid AWG |
2-6(ACSR) - 1 STR-6 SOL(Aluminum) |
for use with |
- |
Wedge Clamps Are Used For Dead-Ending Self Supporting Drop Wire |
Operating Temperature Range |
- |
Maximum of +90 °C |
Overall Width |
- |
2.375 in |
package quantity |
100 CT |
12 CT |
Warranty |
- |
1 YEAR |
|
Brand |
Blackburn |
Nsi Industries |
Manufacturers Part Number |
W62-1 |
W621 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Aluminum Service Wedge Clamp |
Wedge Clamps |
|
|
Application |
Dead-End Self-supporting Drop Wire |
Dead Ending Self Supporting Drop Wire |
environmental conditions |
All Seasons / Conditions |
- |
Mounting |