Item Comparison: WDK8, APKEZZ2

Item

WDK8 - #8 Zinc Alloy Walldriller Anchor Kit - LH Dottie

WDK8
#8 Zinc Alloy Walldriller Anchor Kit

$39.60 Each

$39.60 (1 Each)

QTY:
Each
Add
APKEZZ2 - E-Z Zinc Anchor Kit - SPC

APKEZZ2
E-Z Zinc Anchor Kit

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 698 0
Vendor LH Dottie SPC
Catalog Number WDK8 APKEZZ2
Manufacturer Number WDK8 N/A
Category Anchor and Fasteners - Miscellaneous Unassigned
Classification Anchors & Anchor Kits Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162814 - Fastener assortment kit -
UPC/EAN/GTIN 00781002297864 647647100306
Weight per package 1.2 (lbs/each) 5 (lbs/each)
Description WDK8 #8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
APKEZZ2 E-Z Zinc Anchor Kit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.60 (Each) $0.00 (Each)
Carton/Reel $39.60 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $39.60 (1 Each) $0.00 (25 Each)
Material Zinc -
Diameter #8 AWG -
Length 1-1/4 in -
Size #8 x 1-1/4 IN -
Description #8 ZINC ALLOY WALLDRILLER ANCHOR KIT E-Z ZINC ANCHOR KIT
extra long description DOTTIE WDK8 #8 Anchor Kit Wall Dril -
Features Easy to Spot, Reusable, Deep Threads -
Long Description Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 1.33 lb -
Product Type Wall Driller Anchor Kit -
Short Description #8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 200 Pieces -
Special Features Features: Easy to Spot, Reusable, Deep Threads -
Drive Type Phillips/Slotted -
Head Type Phillips/Slotted -
Number of Pieces 50 -
package quantity 10 PK -
Brand LH DOTTIE -
Manufacturers Part Number WDK8 -
Category Description ANCHORS & ANCHOR KITS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Wall Board Kit -
Weight 1.33 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat