Item Comparison: WDK8, ZSA1

Item

WDK8 - #8 Zinc Alloy Walldriller Anchor Kit - LH Dottie

WDK8
#8 Zinc Alloy Walldriller Anchor Kit

$39.60 Each

$39.60 (1 Each)

QTY:
Each
Add
ZSA1 - Jar E-Z Anchor Zinc - Metallics Inc

ZSA1
Jar E-Z Anchor Zinc

$0.3645 Each

$36.45 (100 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 682 0
Vendor LH Dottie Metallics Inc
Catalog Number WDK8 ZSA1
Manufacturer Number WDK8 ZSA1
Category Anchor and Fasteners - Miscellaneous Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162814 - Fastener assortment kit 31162100 - Anchors
UPC/EAN/GTIN 00781002297864 00639720332605
Weight per package 1.2 (lbs/each) 0
Description WDK8 #8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
ZSA1 Jar E-Z Anchor Zinc
#8 Zinc Screw Anchor 100 PCS
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.60 (Each) $0.36 (Each)
Carton/Reel $39.60 (1 Each) $0.36 (1 Each)
Standard Packaging/Reel $39.60 (1 Each) $36.45 (100 Each)
Material Zinc Zinc Alloy
Diameter #8 AWG -
Length 1-1/4 in -
Size #8 x 1-1/4 IN -
Additional Information - APPLICATION GYPSUM; WEIGHT 1.42 LB; PACKAGING QUANTITY 100 PER STANDARD PACK; DRIVE TYPE PHILLIPS; DRIVE SIZE #3
Commodity Description - Fastening Hardware - Anchors & Fasteners
Description #8 ZINC ALLOY WALLDRILLER ANCHOR KIT JAR E-Z ANCHOR ZINC
extra long description DOTTIE WDK8 #8 Anchor Kit Wall Dril EZ, SELF DRILLING; #8 SCREW SIZE; 1-1/4 INCH SCREW LENGTH; ZINC ALLOY MATERIAL; 40 LB AT 3/8 INCH THK, 50 LB AT 1/2 INCH THK, 75 LB AT 5/8 INCH THK FOR GYPSUM LOAD RATING; E-Z ANCHOR[R] BRAND; APPLICATION GYPSUM; WEIGHT 1.42 LB; PACKAGING QUANTITY 100 PER STANDARD PACK; DRIVE TYPE PHILLIPS; DRIVE SIZE #3
Features Easy to Spot, Reusable, Deep Threads -
Long Description Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 1.33 lb #8 ZINC SCREW ANCHOR 100 PCS
Product Type Wall Driller Anchor Kit Screw Anchor
Short Description #8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 200 Pieces -
Special Features Features: Easy to Spot, Reusable, Deep Threads -
Drive Type Phillips/Slotted -
Head Type Phillips/Slotted -
Load Rating - 40 LB AT 3/8 INCH THK, 50 LB AT 1/2 INCH THK, 75 LB AT 5/8 INCH THK FOR GYPSUM
Number of Pieces 50 -
package quantity 10 PK -
Screw Length - 1-1/4 INCH
Screw Size - #8 AWG
Brand LH DOTTIE METALLICS INC
Manufacturers Part Number WDK8 ZSA1
Category Description ANCHORS & ANCHOR KITS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Wall Board Kit EZ, SELF DRILLING
Weight 1.33 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat