Item Comparison: WDK8N, 2368

Item

WDK8N - #8 Nylon Walldriller Anchor Kit - LH Dottie

WDK8N
#8 Nylon Walldriller Anchor Kit

$41.97 Each

$41.97 (1 Each)

QTY:
Each
Add
2368 - Nylon Zip It Anchor Kit - Peco Fasteners

2368
Nylon Zip It Anchor Kit

$25.50 Each

$382.50 (15 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 183 380
Vendor LH Dottie Peco Fasteners
Catalog Number WDK8N 2368
Manufacturer Number WDK8N 2368
Category Anchor and Fasteners - Miscellaneous Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162814 - Fastener assortment kit 31162103 - Wall anchors
UPC/EAN/GTIN 00781002297871 00705591260504
Weight per package 0.65 (lbs/each) 0.7 (lbs/each)
Description WDK8N #8 Nylon Walldriller Anchor Kit
Wall Driller Anchor Kit, Nylon Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 0.70 LB
2368 Nylon Zip It Anchor Kit
Anchor Kit, Nylon Material, 0.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.97 (Each) $25.50 (Each)
Carton/Reel $41.97 (1 Each) $25.50 (1 Each)
Standard Packaging/Reel $41.97 (1 Each) $382.50 (15 Each)
Material Nylon Nylon
Diameter #8 AWG -
Length 1-1/4 in -
Size #8 x 1-1/4 IN -
Description #8 NYLON WALLDRILLER ANCHOR KIT NYLON ZIP IT ANCHOR KIT
extra long description DOTTIE WDK8N #8 Anchor Kit Wall Dri PECO 2368 NYLON ZIP IT ANCHOR KIT 2
Features Easy to Spot, Reusable, Deep Threads Peco fasteners nylon zip it kit sold per each
Long Description Wall Driller Anchor Kit, Nylon Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 0.70 lb Anchor Kit, Nylon Material, 0.7 lb
Product Type Wall Driller Anchor Kit Anchor Kit
Short Description Wall Driller Anchor Kit, Nylon, 1-1/4 in Anchor Kit, Nylon
Special Features Features: Easy to Spot, Reusable, Deep Threads -
Drive Type Phillips/Slotted -
for use with - Ni Hollow Gypsum Allboard for Light to Medium Duty Loads
Head Type Phillips/Slotted -
idea granular category code - 2947
Number of Pieces 50 -
package quantity 10 PK 1 PK
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number WDK8N 2368
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Wall Board Kit Zip It Anchor Kit
Weight 0.70 lb 0.7 lb
Application - one-piece self drilling anchor designed for use ni hollow gypsum wallboard for light to medium dury loads
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat