Item Comparison: WP100SCTG210BZ, WLP01120DAC

Item

WP100SCTG210BZ - 70/80/90/100W Led Wall Pack 3K/4K/5K - Classic - Stonco

WP100SCTG210BZ
70/80/90/100W Led Wall Pack 3K/4K/5K - Classic

$149.99 Each

$149.99 (1 Each)

QTY:
Each
Add
WLP01120DAC - 120W Led Wallpack 3K/4K/5K 17700LM Dim 120-277V - SPC

WLP01120DAC
120W Led Wallpack 3K/4K/5K 17700LM Dim 120-277V

$121.45 Each

$121.45 (1 Each)

QTY:
Each
Add
Nacogdoches 0 57
All Stores 89 379
Vendor Stonco SPC
Catalog Number WP100SCTG210BZ WLP01120DAC
Manufacturer Number WP100-SCT-G2-10-BZ ASD-WLP01-120DAC
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00190096131341 810050735834
Weight per package 11.001 (lbs/each) 9.4 (lbs/each)
Description WP100SCTG210BZ 70/80/90/100W Led Wall Pack 3K/4K/5K - Classic
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All! Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire;Die-Cast Housings Protect
WLP01120DAC 120W Led Wallpack 3K/4K/5K 17700LM Dim 120-277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.99 (Each) $121.45 (Each)
Carton/Reel $149.99 (1 Each) $121.45 (1 Each)
Standard Packaging/Reel $149.99 (1 Each) $121.45 (1 Each)
Lamp Type LED -
Voltage Rating 120/347 -
Wattage 100 -
color rendering index (cri) 80 -
color temperature 3000 K;4000 K;5000 -
Description 70/80/90/100W LED WALL PACK 3K/4K/5K - CLASSIC 120W LED WALLPACK 3K/4K/5K 17700LM DIM 120-277V
extra long description LUM WP100-SCT-G2-10-BZ Wallpack DS -
Long Description Wall Pack DualSelect adjustable light output technology and sensor enabled, the one that has it all! Uniform illumination;Wattage and CCT Selectable;Equipped with an integrated Daylight Sensor;Rugged robust design Wall Pack DualSelect features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights, is CCT and wattage selectable in field and is sensor enabled. IP65 rated luminaire;Die-cast housings protect -
Product Type Wallpack DS 80-100W _ 30-40-50K -
lumens 12300 lumen;13600 lumen;12800 -
Number of Pieces 1 -
Brand Stonco -
Manufacturers Part Number WP100-SCT-G2-10-BZ ASD-WLP01-120DAC
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type 1103-Wall Mount - Wall Packs -
Enclosure Metal and Plastic -
Mounting WALL -
standard DLC Premium;cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat