Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
SPC |
Catalog Number |
TWX2LEDAL050KMV0 |
WLP0150DAC |
Manufacturer Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
ASD-WLP01-50DAC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
-
|
UPC/EAN/GTIN |
00194994620495 |
810050735810 |
Weight per package |
11.36 (lbs/each) |
8 (lbs/each) |
Description |
TWX2LEDAL050KMV0 9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
|
WLP0150DAC 50W Led Wallpack 3K/4K/5K 7500LM Dim 120-277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$164.54 (Each) |
$96.03 (Each) |
Carton/Reel |
$164.54 (1 Each) |
$96.03 (1 Each) |
Standard Packaging/Reel |
$164.54 (1 Each) |
$96.03 (1 Each) |
|
amperage rating |
0.86 |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Aluminum |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
- |
Wattage |
54 |
- |
|
Color |
Bronze |
- |
color rendering index (cri) |
7080 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
- |
Lens Color |
Clear |
- |
Lens Material |
Glass |
- |
Style |
Traditional |
- |
|
Height |
13 |
- |
Length |
9 |
- |
Width |
4.5 |
- |
|
Description |
9W-54W LED WALLPACK 5K ADJ LUMEN 1450-6850LM |
50W LED WALLPACK 3K/4K/5K 7500LM DIM 120-277V |
extra long description |
LITH TWX2 LED ALO 50K MVOLT DDBTXD |
- |
Features |
Design Select |
- |
Long Description |
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire. |
- |
Product Type |
TWX Led Size 2 Wallpack, Led, Adjustable |
- |
|
average life |
100,000 |
- |
dimensions |
9 x 4.5 x 13 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
6500 LM |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
|
Brand |
Lithonia Lighting |
- |
Manufacturers Part Number |
TWX2 LED ALO 50K MVOLT DDBTXD |
ASD-WLP01-50DAC |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
- |
|
|
Application |
Automotive & Parking,Education,Government,House of Worship,Offices & Banks,Parking Garage,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses |
- |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
CSADLC Standard |