Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Atlas |
SPC |
Catalog Number |
WLD64LED |
WLP0180D50 |
Manufacturer Number |
WLD64LED |
ASD-WLP01-80D50 |
Category |
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Unassigned
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
-
|
UPC/EAN/GTIN |
00765364001543 |
810050735759 |
Weight per package |
15 (lbs/each) |
10.6 (lbs/each) |
Description |
WLD64LED 64W Led Wall Light Replace 200-400WMH
Led Wall Fixture Light, 64 W, 120/208/240/277 V, 650 Ma, 200000 H Average Life, 6966 LM Brightness (Lumens), 9.78 In Length, 18.2 In Width, 9.01 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
|
WLP0180D50 80W Led Wallpack Classic 50K Dim 11784LM BRZ No PC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$501.67 (Each) |
$92.81 (Each) |
Carton/Reel |
$501.67 (1 Each) |
$92.81 (1 Each) |
Standard Packaging/Reel |
$501.67 (1 Each) |
$92.81 (1 Each) |
|
amperage rating |
650m |
- |
Ballast Type |
Driver |
- |
Current Rating |
650 mA |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
27 |
- |
Voltage Rating |
120/208/240/277 V |
- |
Wattage |
64 W |
- |
|
Color |
Not Applicable |
- |
Finish |
Bronze |
- |
Housing Material |
Die-Cast Aluminum |
- |
Style |
Wall Light |
- |
|
Height |
9.01 |
- |
Length |
9.78 in |
- |
Width |
18.2 |
- |
|
Description |
64W LED WALL LIGHT REPLACE 200-400WMH |
80W LED WALLPACK CLASSIC 50K DIM 11784LM BRZ NO PC |
extra long description |
ATLAS WLD64LED 64 WATT LED WALL LIG |
- |
Features |
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs. |
- |
Long Description |
LED Wall Fixture Light, 64 W, 120/208/240/277 V, 650 mA, 200000 h Average Life, 6966 lm Brightness (Lumens), 9.78 in Length, 18.2 in Width, 9.01 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty |
- |
Product Type |
64 Watt Led Wall Light, LG Housing |
- |
Short Description |
Wall Fixture Light 64 W, 120/208/240/277 V, 650 A, 6966 lm, LED, Bronze |
- |
Special Features |
Lens Management to Reduce Glare and Offensive Lighting |
- |
|
average life |
200000 h |
- |
Brightness (Lumens) |
6966 lm |
- |
bulb type |
LED |
- |
Efficiency |
Fluorescent industrial lighting fixture |
- |
Fixture Type |
Open Office, Retail |
- |
package quantity |
1 ct |
- |
Standards Met |
UL/cUL |
- |
supply voltage |
Fluorescent industrial lighting fixture |
- |
Warranty |
5 yr |
- |
|
|
Brand |
Atlas |
- |
Manufacturers Part Number |
WLD64LED |
ASD-WLP01-80D50 |
sub brand |
Open Office, Retail |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
LED wall light |
- |
|
Application |
Wall Mount Light |
- |
Frequency Rating |
50-60 |
- |
Mounting |
WALL MOUNT |
- |
standard |
UL |