Item Comparison: WM0THRU9, 775101

Item

WM0THRU9 - 0-9 Wire Marker Book - Ez-Code

WM0THRU9
0-9 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
775101 - Wire Marker Booklet, 0-9 - Buchanan

775101
Wire Marker Booklet, 0-9

$14.66 Each

$73.30 (5 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 1,027 16
Vendor Ez-Code Buchanan
Catalog Number WM0THRU9 775101
Manufacturer Number WM-0 THRU 9 775101
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00786210806068 00781789000428
Weight per package 0.151 (lbs/each) 0.1 (lbs/each)
Description WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
775101 Wire Marker Booklet, 0-9
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers and 450 Terminal Markers
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.95 (Each) $14.66 (Each)
Carton/Reel $359.50 (10 Each) $73.30 (5 Each)
Standard Packaging/Reel $359.50 (10 Each) $73.30 (5 Each)
Material Vinyl Cloth -
Legend Color - Non-Smear Black
Size - 1/4 X 1-1/2 IN Marker
Description 0-9 WIRE MARKER BOOK WIRE MARKER BOOKLET, 0-9
extra long description ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY IDEAL 775101 WIRE MARKER BOOKLET, 0
Features - Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
Long Description Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9 Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers And 450 Terminal Markers
Product Type Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 Wire Marker Booklet, 0-9
Special Features Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt Features: Self-Sticking On Wire And Cable; Perforated 1/4 IN X 1-1/2 IN Markers; For Applications Above Or Below Ground; Resists Abrasion, Moisture, Dirt And Oil; Non-Smear Black Legend Ensures High Visibility; 10 Pages Per Booklet; Includes: 450 Wire Markers And 450 Terminal Markers
Legend 0 - 9, t1, t2, t3, l1, l2, l3 0-9
Number of Pages - 10/Booklet
Brand EZ-Code Buchanan
Manufacturers Part Number WM-0 THRU 9 775101
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Wire Marker Books -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat