Item Comparison: SPB01, WM0THRU9

Item

SPB01 - Scotchcode Pre-Printed Wire Marker Book SPB-01 - 3M

SPB01
Scotchcode Pre-Printed Wire Marker Book SPB-01

$32.19 Each

$160.95 (5 Each)

QTY:
Each
Add
WM0THRU9 - 0-9 Wire Marker Book - Ez-Code

WM0THRU9
0-9 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 237 1,037
Vendor 3M Ez-Code
Catalog Number SPB01 WM0THRU9
Manufacturer Number 7000132478 WM-0 THRU 9
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 31270000 - Machine made parts 39131506 - Wire marker book
UPC/EAN/GTIN 00054007499510 00786210806068
Weight per package 0.0256 (lbs/each) 0.151 (lbs/each)
Description SPB01 Scotchcode Pre-Printed Wire Marker Book SPB-01
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.19 (Each) $35.95 (Each)
Carton/Reel $160.95 (5 Each) $359.50 (10 Each)
Standard Packaging/Reel $160.95 (5 Each) $359.50 (10 Each)
Material Vinyl Impregnated Cloth Film Vinyl Cloth
Backing Material Vinyl Impregnated Cloth Film -
Length 1.37 in -
Thickness 10 mil;0.25 mm -
Width 0.22 in -
Description SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-01 0-9 WIRE MARKER BOOK
extra long description 3M 7000132478 3M™ ScotchCode™ Pre-P ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY
Features 3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the -
Long Description Wire Marker Book,20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9
Product Type Wire Marker Book Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460
Short Description Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3 -
Special Features Suitable to Mark Electrical Wires and Terminal Strips Quickly Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
adhesion strength 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) -
Adhesive Material Natural Rubber -
Legend 0 to 9, L1, L2, L3, T1, T2, T3 0 - 9, t1, t2, t3, l1, l2, l3
Maximum Operating Temperature +150 °F;+66 °C -
Minimum Operating Temperature +32 °F;0 °C -
package quantity 1 BG;5 CT -
Standards Met RoHS Compliant 2011/65/EU;ASTM D–1000 -
Tensile Strength 42 lb/in -
Made in USA yes -
Brand Minnesota Mining (3M) EZ-Code
Manufacturers Part Number SPB-01 WM-0 THRU 9
sub brand 3M(R) -
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Pre-printed Books Wire Marker Books
Weight 0.13 lb/EA -
Application Marking Wire and Cable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat