Item Comparison: WP1LED39L750U, WPSLED30GLUNV

Item

WP1LED39L750U - *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ - Rab Lighting Inc

WP1LED39L750U
*Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ

$211.44 Each

$211.44 (1 Each)

QTY:
Each
Add
WPSLED30GLUNV - 27W Led Wallpack 40K 3382LM - Lumark Outdoor

WPSLED30GLUNV
27W Led Wallpack 40K 3382LM

$200.24 Each

$200.24 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 0
Vendor Rab Lighting Inc Lumark Outdoor
Catalog Number WP1LED39L750U WPSLED30GLUNV
Manufacturer Number WP1LED39L-750U WPSLED30GLUNV
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39111503 - Wall fixture
UPC/EAN/GTIN 00019813489407 00080083776368
Weight per package 4.55 (lbs/each) 9.4499 (lbs/each)
Description WP1LED39L750U *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ
Rab WP1LED39L-750U WP1 3900LM 26W 5
WPSLED30GLUNV 27W Led Wallpack 40K 3382LM
Led Wallpack, Die-Cast Aluminum, 50 HZ;60 HZ, Bronze, 8-1/2 In Length, 9-1/2 In Width, 8-11/16 In Height, Polyester Powder Coat, 50000 H Average Life, 5 Yr Warranty, 5.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $211.44 (Each) $200.24 (Each)
Carton/Reel $211.44 (1 Each) $200.24 (1 Each)
Standard Packaging/Reel $211.44 (1 Each) $200.24 (1 Each)
amperage rating - 0.097 at (277V)
Ballast Type - N/A
Current Rating - 0.23 A @ 120 V
Lamp Included - Yes
Lamp Type - LED
Material - Die-Cast Aluminum
Number of Lamps - 1
Voltage Rating 120/277 277 V ac
Wattage 26 27
Color 5000 Bronze
Color Rendering Index - 70
color temperature - 4000 K
Finish - Polyester Powder Coat
fixture material die-cast aluminum -
Style - (blank)
Height - 8-11/16 in;220 mm
Length - 8-1/2 in;215 mm
Width - 9-1/2 in;240 mm
Description *DELISTED* 26W LED CLASSIC WLPK 50K DIM 3900LM BRZ 27W LED WALLPACK 40K 3382LM
extra long description - ETNCL WPSLED-30-GL-UNV 30W LED 120-
Features - The Lumark WPSLED wall luminaire provides traditional architectural style with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 100W metal halide equivalent. The WPSLED wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways a
Long Description RAB WP1LED39L-750U WP1 3900LM 26W 5 LED Wallpack, Die-Cast Aluminum, 50 Hz;60 Hz, Bronze, 8-1/2 in Length, 9-1/2 in Width, 8-11/16 in Height, Polyester Powder Coat, 50000 h Average Life, 5 yr Warranty, 5.25 lb
Product Type WP1 3900LM 26W 5000K Univ BZ 30W Led 120-277 4000K Glass Bronze
Short Description - LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features - Rugged, die-cast aluminum housing
average life 100000 50000 h
Brightness (Lumens) - 3382 lm
ip rating - IP66
lumens 3900 -
package quantity - 1 ct
Standards Met - UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage - 27 W
Warranty - 5 yr
Brand RAB Lighting Inc Eaton Lighting
Manufacturers Part Number WP1LED39L-750U WPSLED-30-GL-UNV
sub brand - WPSLED
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALLPACKS WALL MOUNT
Manufacturer Status Inactive Inactive
Weight - 5.25 lb;2.38 kg
Application - Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
Frequency Rating - 50 Hz;60 Hz
Mounting - WALL MOUNT
standard - UL/cUL Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat