Item Comparison: WP3401LA, TPD1LA

Item

WP3401LA - 1G Wall Plate 1 Port La (M10) - Legrand-On-Q

WP3401LA
1G Wall Plate 1 Port La (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
TPD1LA - Mto Trademaster Datacom WP 1 Port 1G La - Legrand-On-Q

TPD1LA
Mto Trademaster Datacom WP 1 Port 1G La

$2.57 Each

$25.70 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 234 41
Vendor Legrand-On-Q Legrand-On-Q
Catalog Number WP3401LA TPD1LA
Manufacturer Number WP3401LA TPD1LA
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025559 78500718108
Weight per package 0.0142 (lbs/each) 0
Description WP3401LA 1G Wall Plate 1 Port La (M10)
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
TPD1LA Mto Trademaster Datacom WP 1 Port 1G La
Trademaster 1G 1PORT Datacom WP LT Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $2.57 (Each)
Carton/Reel $18.30 (10 Each) $2.57 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $25.70 (10 Each)
Number of Gangs 1 1
Color Light Almond Light Almond
Height 4.69 in;11.9 cm -
Length 0.44 in -
Size 4.69“x2.94“x0.44” -
Width 2.94 in;7.5 cm -
Additional Information - Application Commercial Network Wiring
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 1 PORT LA (M10) MTO TRADEMASTER DATACOM WP 1 PORT 1G LA
extra long description OnQ WP3401LA 1G WALL PLATE 1 PORT L -
Features The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. -
Long Description Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb TRADEMASTER 1G 1PORT DATACOM WP LT ALMOND
Product Type Wall Plated Face Plate
Short Description Wall Plated, 1 Port, 1G, Light Almond, Plastic -
Special Features Wall Box Mount -
Construction Standard - NEMA
cutout 1 Keystone -
Device Type - Data
Number of Ports 1 1
orientation Vertical -
package quantity 60 PK -
Standards Met RoHS Compliant;UL Listing No: ANSI/UL 1863 -
Made in USA yes -
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3401-LA TPD1LA
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate Datacom
Manufacturer Status - Non-Stock
Weight 0.01 lb -
Application Residential -
Approval - UL (CANADA AND US)
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat