Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
WP3401WH |
5510WMSP |
Manufacturer Number |
WP3401WH |
5510W-MSP |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00804428025566 |
00032664654855 |
Weight per package |
0.0142 (lbs/each) |
0.054 (lbs/each) |
Description |
WP3401WH 1G Wall Plate 1-Port WH (M10)
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
|
5510WMSP Wallplate 1 Port Modular Midsize WH
Eaton Modular Wallplate, 1 Port Modular, Midsize, WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$3.24 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$81.00 (25 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$810.00 (250 Each) |
|
|
|
Height |
4.69 in;11.9 cm |
- |
Length |
0.44 in |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Description |
1G WALL PLATE 1-PORT WH (M10) |
WALLPLATE 1 PORT MODULAR MIDSIZE WH |
extra long description |
OnQ WP3401WH 1G WALL PLATE 1-PORT W |
EWD 5510W-MSP Wallplate 1 Port Modu |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Long Description |
Wall Plated, 1 Port, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb |
Eaton Modular wallplate, 1 Port Modular, MidSize, WH |
Product Type |
Wall Plated |
Wallplate 1 Port Modular Midsize WH |
Short Description |
Wall Plated, 3 Ports, 1G, White, Plastic |
- |
Special Features |
Wall Box Mount |
Structured wiring |
|
cutout |
1 Keystone |
- |
dimensions |
- |
0.4000 IN X 2.7000 IN X 4.5000 IN |
Number of Ports |
1 |
- |
orientation |
Vertical |
- |
package quantity |
60 PK |
- |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
- |
|
|
Brand |
Legrand On-Q |
COOPER WIRING DEVICES |
Manufacturers Part Number |
WP3401-WH |
5510W-MSP |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
Modular wallplate |
|
|
Application |
Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
Other;Wall Box |
- |
standard |
ANSI/UL 1863 |
Contact Manufacturer,cULus listed E142334 |