Item Comparison: WP3403WH, 5530WMSP

Item

WP3403WH - 1G Wall Plate 3-Port WH (M10) - Legrand-On-Q

WP3403WH
1G Wall Plate 3-Port WH (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
5530WMSP - Wallplate 3 Port Modular Midsize WH - Eaton

5530WMSP
Wallplate 3 Port Modular Midsize WH

$3.34 Each

$83.50 (25 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 1,136 393
Vendor Legrand-On-Q Eaton
Catalog Number WP3403WH 5530WMSP
Manufacturer Number WP3403WH 5530W-MSP
Category Distribution Devices - Outlets, Jacks, & Plates Enhanced Commodity Codes - Wiring Devices
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00804428025665 00032664650987
Weight per package 0.0142 (lbs/each) 0.054 (lbs/each)
Description WP3403WH 1G Wall Plate 3-Port WH (M10)
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
5530WMSP Wallplate 3 Port Modular Midsize WH
Eaton Modular Wallplate, 3 Port Modular, Midsize, WH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $3.34 (Each)
Carton/Reel $18.30 (10 Each) $3.34 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $83.50 (25 Each)
Number of Gangs 1 -
Color White -
Length 1.1 cm -
Size 4.69“x2.94“x0.44” -
Width 2.94 in;7.5 cm -
Description 1G WALL PLATE 3-PORT WH (M10) WALLPLATE 3 PORT MODULAR MIDSIZE WH
extra long description OnQ WP3403WH 1G WALL PLATE 3-PORT W EWD 5530W-MSP Wallplate 3 Port Modu
Features The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description Wall Plated, 3 Ports, 1 Gang, White, 1.1 cm Length, 2.94 in Width, 0.01 lb Eaton Modular wallplate, 3 Port Modular, MidSize, WH
Product Type Wall Plated Wallplate 3 Port Modular Midsize WH
Short Description Wall Plated, 3 Ports, 1G, White, Plastic -
Special Features Wall Box Mount Structured wiring
cutout 3 Keystone -
dimensions - 0.4000 IN X 2.7000 IN X 4.5000 IN
Number of Ports 3 -
orientation Vertical -
package quantity 60 PK -
Standards Met RoHS Compliant;UL Listing No: ANSI/UL 1863 -
Made in USA yes -
Brand Legrand On-Q Eaton
Manufacturers Part Number WP3403-WH 5530W-MSP
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate Modular wallplate
Weight 0.01 lb -
Application Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting Other;Wall Box -
standard ANSI/UL 1863 Contact Manufacturer,cULus listed E142334
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat