Item Comparison: WP3403WH, KTPD3W

Item

WP3403WH - 1G Wall Plate 3-Port WH (M10) - Legrand-On-Q

WP3403WH
1G Wall Plate 3-Port WH (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
KTPD3W - 3 Port Keystone Wallplate White - Pass & Seymour

KTPD3W
3 Port Keystone Wallplate White

$1.36 Each

$136.00 (100 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 744 57
Vendor Legrand-On-Q Pass & Seymour
Catalog Number WP3403WH KTPD3W
Manufacturer Number WP3403WH KTPD3-W
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025665 078500786180
Weight per package 0.0142 (lbs/each) 0.09 (lbs/each)
Description WP3403WH 1G Wall Plate 3-Port WH (M10)
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
KTPD3W 3 Port Keystone Wallplate White
3-Port Keystone Wall Plate W/Out Label Window White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $1.36 (Each)
Carton/Reel $18.30 (10 Each) $13.60 (10 Each)
Standard Packaging/Reel $109.80 (60 Each) $136.00 (100 Each)
Number of Gangs 1 -
Color White White
Length 1.1 cm -
Size 4.69“x2.94“x0.44” -
Width 2.94 in;7.5 cm -
Additional Information - Includes Label Window; Application Network Wiring Connectivity
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 3-PORT WH (M10) 3 PORT KEYSTONE WALLPLATE WHITE
extra long description OnQ WP3403WH 1G WALL PLATE 3-PORT W -
Features The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. -
Long Description Wall Plated, 3 Ports, 1 Gang, White, 1.1 cm Length, 2.94 in Width, 0.01 lb 3-PORT KEYSTONE WALL PLATE W/OUT LABEL WINDOW WHITE
Product Type Wall Plated Face Plate
Short Description Wall Plated, 3 Ports, 1G, White, Plastic -
Special Features Wall Box Mount -
Construction Standard - NEMA
cutout 3 Keystone -
Number of Ports 3 3 in
orientation Vertical -
package quantity 60 PK -
Standards Met RoHS Compliant;UL Listing No: ANSI/UL 1863 -
Made in USA yes -
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3403-WH KTPD3-W
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate KEYSTONE
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.01 lb -
Application Residential -
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat