Item Comparison: WP3450LA, KS58ABLA

Item

WP3450LA - Cat 5E RJ45 T568 A/B CNCTR La (M20) - Legrand-On-Q

WP3450LA
Cat 5E RJ45 T568 A/B CNCTR La (M20)

$4.79 Each

$574.80 (120 Each)

QTY:
Each
Add
KS58ABLA - CAT5E A/B Keystone Jack Light Almond - Pass & Seymour

KS58ABLA
CAT5E A/B Keystone Jack Light Almond

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 64 0
All Stores 371 0
Vendor Legrand-On-Q Pass & Seymour
Catalog Number WP3450LA KS58ABLA
Manufacturer Number WP3450LA KS58AB-LA
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121444 - RJ jack and module -
UPC/EAN/GTIN 00804428024866 078500715713
Weight per package 0.0391 (lbs/each) 0.04 (lbs/each)
Description WP3450LA Cat 5E RJ45 T568 A/B CNCTR La (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
KS58ABLA CAT5E A/B Keystone Jack Light Almond
Keystone RJ45 Cat 5E T568A/B Universal Wiring LT Alm
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.79 (Each) $0.00 (Each)
Carton/Reel $95.80 (20 Each) $0.00 (10 Each)
Standard Packaging/Reel $574.80 (120 Each) $0.00 (50 Each)
connection RJ45 Female -
Current Rating 1.5 (@ 20 degrees C) -
insulation Electrical Insulation Resistance: 500 (@ 100 VDC) -
Color Light Almond Light Almond
Finish Molded plastic chemically etched with diamond core finish -
Height 0.87 in -
Length 1.28 in -
Size 0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97) -
Width 0.64 in -
Commodity Description - OUTLETS, JACKS, & PLATES
Description CAT 5E RJ45 T568 A/B CNCTR LA (M20) CAT5E A/B KEYSTONE JACK LIGHT ALMOND
extra long description OnQ WP3450LA CAT 5E RJ45 T568 A/B C -
Features The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. -
Long Description Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb KEYSTONE RJ45 CAT 5E T568A/B UNIVERSAL WIRING LT ALM
Product Type Keystone Connector Modular Jack
Short Description Keystone Connector, Light Almond, Plastic -
Special Features RJ25 Configuration;Wall Plated Mount -
Category - 5E
Category Level 5 -
Connection Type Snap-In Keystone, Snap-In
Maximum Operating Temperature +140 °F -
Minimum Operating Temperature +14 °F -
Standards Met RoHS Compliant -
Wiring Code - T568A/B, UNIVERSAL
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3450-LA KS58AB-LA
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type RJ45 Female Cat 5e Keystone Insert MODULAR
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.04 lb -
Application Residential -
Configuration - RJ45
environmental conditions 0 to 93 (relative humidity, non-condensing) -
Mounting Keystone opening -
standard CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat