Item Comparison: 51860, WPB11

Item

51860 - 1G WP CVR, (1) 1/2HUB Gry - Bell

51860
1G WP CVR, (1) 1/2HUB Gry

$4.1375 Each

$4.14 (1 Each)

QTY:
Each
Add
WPB11 - WP Cover 1 Hole 1/2 - Legrand-Pass & Seymour

WPB11
WP Cover 1 Hole 1/2

$3.4769 Each

$48.68 (14 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 369 451
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51860 WPB11
Manufacturer Number 5186-0 WPB11
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169518601 00785007116212
Weight per package 0.15 (lbs/each) 0.2214 (lbs/each)
Description 51860 1G WP CVR, (1) 1/2HUB Gry
Weatherproof Cover Rectangular Cluster Gray One Hole
WPB11 WP Cover 1 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.14 (Each) $3.48 (Each)
Carton/Reel $4.14 (1 Each) $3.48 (1 Each)
Standard Packaging/Reel $4.14 (1 Each) $48.68 (14 Each)
insulation - Cover
Material - Stainless Steel
Shape - Rectangular
Color Gray Silver
Finish Powder Coat -
Diameter - 4 in
Height 4.594 -
Hub Size 0.5 -
Length 2.84375 -
Size - 5"
Width 2.844 -
Construction Metallic Dustproof
Description 1G WP CVR,(1) 1/2HUB GRY WP COVER 1 HOLE 1/2
extra long description RACO 5186-0 1G WP CLUSTER CVR (1) 1 P&S WPB11 WP COVER 1 HOLE 1/2
Features Provides an easy means of mounting Bell lampholders and other accessoris Weatherproof 1 Gang Cluster Cover, Rectangle, 1 Hole 1/2", Gray.
Long Description Weatherproof Cover Rectangular Cluster Gray One Hole Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.22 lb/EA
Product Type 1G WP Cluster CVR (1) 1/2 In. Outlet Gry WP Cover 1 Hole 1/2
Short Description - Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, One 1/2" Hole
Special Features and multi-lingual instructions included;device mount; installation hardware;gasket;One .5 in outlet;weatherproof protection Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 14 PK;1 CT
Packaging Type Shrink -
pallet quantity 3600 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5186-0 WPB11
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cover
Standard Package 20 -
Weight - 0.22 lb/EA
Application Electrical Industrial
Mounting - WALL
standard UL 514A UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat