Item Comparison: WPB13, LV130S

Item

WPB13 - WP Cover 3 Hole 1/2 - Legrand-Pass & Seymour

WPB13
WP Cover 3 Hole 1/2

$4.272 Each

$42.72 (10 Each)

QTY:
Each
Add
LV130S - 1G 3H WP Gry Cover - Taymac

LV130S
1G 3H WP Gry Cover

$4.854 Each

$72.81 (15 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 572 35
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB13 LV130S
Manufacturer Number WPB13 LV130S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00785007116236 00092326110457
Weight per package 0.436 (lbs/each) 1.95 (lbs/each)
Description WPB13 WP Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
LV130S 1G 3H WP Gry Cover
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 1.95 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.27 (Each) $4.85 (Each)
Carton/Reel $4.27 (1 Each) $4.85 (1 Each)
Standard Packaging/Reel $42.72 (10 Each) $72.81 (15 Each)
insulation Cover -
Material Stainless Steel Die-Cast Metal
Shape Rectangular -
Color Silver Gray
Finish - Powder Coat
Diameter 4 in 1/2 in (Hole)
Height - 4.65
Length - 1.2
Size 5" -
Width - 2.88
Construction Dustproof -
Description WP COVER 3 HOLE 1/2 1G 3H WP GRY COVER
extra long description P&S WPB13 WP COVER 3 HOLE 1/2 RACO LV130S 1G WP CLUSTER CVR (3) 1
Features Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray. -
Long Description Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 1.95 lb/EA
Product Type WP Cover 3 Hole 1/2 1G WP Cluster CVR (3) 1/2 In. Outlet Gy
Short Description Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Gang, 3 Hole
Special Features Heavy duty die cast zinc, cord flap gasket and mounting hardware; gray.;ground screws;TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 1/2 holes; includes closure plugs
includes - Closure Plug;Ground Screw;Mounting Hardware
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 1 ct 15 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC 2011;NEMA 3R Compliant
Made in USA yes -
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB13 LV130S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Rectangular Three Hole 1/2 IN Lampholder Cover
Status - Inactive
Weight 0.44 lb/EA 1.95 lb/EA
Application Industrial Commercial
Mounting WALL DEVICE
standard UL Listed UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat