Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPB23BR |
1GB350BZ |
Manufacturer Number |
WPB23BR |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007117653 |
658746110844 |
Weight per package |
0.62 (lbs/each) |
0.42 (lbs/each) |
Description |
WPB23BR WP Box 1G 3 Hole 1/2 Bronze
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
1GB350BZ 1G (3) 1/2" HL BZ WP Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.80 (Each) |
Carton/Reel |
$4.54 (1 Each) |
$4.80 (1 Each) |
Standard Packaging/Reel |
$54.43 (12 Each) |
$76.82 (16 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel;Stainless steel |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Silver |
- |
Finish |
Bronze |
- |
|
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
5" |
- |
Width |
2.86 in |
- |
|
Construction |
Dustproof |
- |
Description |
WP BOX 1G 3 HOLE 1/2 BRONZE |
1G (3) 1/2" HL BZ WP BOX |
extra long description |
P&S WPB23BR WP BOX 1G 3 HOLE 1/2 BR |
- |
Features |
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu. In., Bronze ( 1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Bronze, Silver, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
- |
Product Type |
WP Box 1G 3 Hole 1/2 Bronze |
- |
Short Description |
Weatherproof Gang Box, 18.5 cu. in, Silver, 1 Gang |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
2 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB23-BR |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
18.5 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |