Nacogdoches |
42 |
34 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WIUCED10SC |
WPB242 |
Manufacturer Number |
WIUCED10SC |
WPB242 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007320886 |
00785007116373 |
Weight per package |
0.7229 (lbs/each) |
1.068 (lbs/each) |
Description |
WIUCED10SC WP In Use CVR 1G Xtra Duty SHLW Clear
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 In Length, 3 In Width, Box Mount, 0.72 LB/Ea
|
WPB242 WP Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.58 (Each) |
$13.24 (Each) |
Carton/Reel |
$15.58 (1 Each) |
$13.24 (1 Each) |
Standard Packaging/Reel |
$218.12 (14 Each) |
$66.19 (5 Each) |
|
insulation |
- |
Cover |
Material |
Polycarbonate |
Stainless Steel;Stainless steel |
Number of Gangs |
- |
2 |
Shape |
Rectangular |
Square |
|
Color |
Clear |
Gray |
Finish |
Clear Polycarbonate |
Powder Paint |
|
Height |
- |
2.24 in |
Length |
5.34 in |
4.50 in |
Size |
3.0" (Depth) x 5.34" (Width) x 7.40" (Height) |
5" |
Width |
3 in |
4.50 in |
|
Construction |
Heavy Duty |
Dustproof |
Description |
WP IN USE CVR 1G XTRA DUTY SHLW CLEAR |
WP BOX 2G 4 HOLE 1/2 |
extra long description |
P&S WIUCED10SC WP IN USE CVR 1G XTR |
P&S WPB242 WP BOX 2G 4 HOLE 1/2 |
Features |
The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed(TM) channel keep water moving outside while the cord flap keeps the inside dry. |
Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
Long Description |
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 in Length, 3 in Width, Box Mount, 0.72 lb/EA |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
WP In Use CVR 1G Xtra Duty SHLW Clear |
WP Box 2G 4 Hole 1/2 |
Short Description |
Outlet Cover, Polycarbonate, Clear |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Special Features |
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Mounting Type |
Box Mount |
Screw Mount |
Number of Knockouts |
- |
4 |
number of outlet |
1 |
2 |
Number of Outlets |
- |
2 |
package quantity |
14 PK;1 CT |
1 ct |
Standards Met |
cULus Listed;CSA Listed;CURUS Listed;FSUL Listed;UL Listed;RoHS;ECCN EAR99 |
RoHS Compliant;UL listed;CSA Certified |
|
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
WIUCED10SC |
WPB242 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
While In Use Cover |
Weatherproof Cover |
|
Weight |
0.72 lb/EA |
1.05 lb/EA |
|
Application |
Residential;Commercial |
Industrial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
BOX |
WALL |
nema rating |
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R |
- |
standard |
cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS |
UL Listed |