Item Comparison: WPB25, 1GB550

Item

WPB25 - WP Box 1G 5 Hole 2EA End 1/2 Gy - Legrand-Pass & Seymour

WPB25
WP Box 1G 5 Hole 2EA End 1/2 Gy

$8.2381 Each

$98.86 (12 Each)

QTY:
Each
Add
1GB550 - 1G (5) 1/2" HL WP Box Gy - SPC

1GB550
1G (5) 1/2" HL WP Box Gy

$8.2737 Each

$132.38 (16 Each)

QTY:
Each
Add
Nacogdoches 58 0
All Stores 894 287
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPB25 1GB550
Manufacturer Number WPB25 N/A
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007116403 658746110899
Weight per package 0.62 (lbs/each) 0.477 (lbs/each)
Description WPB25 WP Box 1G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
1GB550 1G (5) 1/2" HL WP Box Gy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.24 (Each) $8.27 (Each)
Carton/Reel $8.24 (1 Each) $8.27 (1 Each)
Standard Packaging/Reel $98.86 (12 Each) $132.38 (16 Each)
insulation Cover -
Material Stainless Steel;Stainless steel -
Number of Gangs 1 -
Shape Rectangular -
Color Gray -
Finish Powder Paint -
Height 2.09 in -
Length 4.63 in -
Size 5" -
Width 2.86 in -
Construction Dustproof -
Description WP BOX 1G 5 HOLE 2EA END 1/2 GY 1G (5) 1/2" HL WP BOX GY
extra long description P&S WPB25 WP BOX 1G 5 HOLE 2EA END -
Features Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu. In., Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA -
Product Type WP Box 1G 5 Hole 2EA End 1/2 Gy -
Short Description Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1/2 in -
Mounting Type Screw Mount -
Number of Knockouts 5 -
number of outlet 1 -
Number of Outlets 1 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPB25 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.62 lb/EA -
Application Industrial;Interior;Exterior -
Capacity 17 cu.in -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat