Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPB252 |
2GB550X |
Manufacturer Number |
WPB252 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
N/A
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116410 |
658746112275 |
Weight per package |
1.068 (lbs/each) |
0.782 (lbs/each) |
Description |
WPB252 WP Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
2GB550X 2G WP BX, (5)1/2HUBS Gry
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.25 (Each) |
$17.73 (Each) |
Carton/Reel |
$14.25 (1 Each) |
$17.73 (1 Each) |
Standard Packaging/Reel |
$71.26 (5 Each) |
$159.57 (9 Each) |
|
insulation |
Cover |
- |
Material |
Die Cast Aluminum |
- |
Number of Gangs |
2 |
- |
Shape |
Square |
- |
|
Color |
Gray |
- |
Finish |
Powder Paint |
- |
|
Height |
2.24 in |
- |
Length |
4.50 in |
- |
Size |
5" |
- |
Width |
4.50 in |
- |
|
Construction |
Weatherproof |
- |
Description |
WP BOX 2G 5 HOLE 2EA END 1/2 GY |
2G WP BX,(5)1/2HUBS GRY |
extra long description |
P&S WPB252 WP BOX 2G 5 HOLE 2EA END |
- |
Features |
Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
- |
Product Type |
WP Box 2G 5 Hole 2EA End 1/2 Gy |
- |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
2 |
- |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB252 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Fuses & Fuse Accessories |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
30.5 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |