Item Comparison: 53400, WPB282

Item

53400 - 2G WP Box W/7 1/2hubs - Bell

53400
2G WP Box W/7 1/2hubs

$13.6991 Each

$13.70 (1 Each)

QTY:
Each
Add
WPB282 - WP Box 2G 7 Hole 1/2 Gy - Legrand-Pass & Seymour

WPB282
WP Box 2G 7 Hole 1/2 Gy

$17.4489 Each

$87.24 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 962 44
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53400 WPB282
Manufacturer Number 5340-0 WPB282
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169534007 00785007116472
Weight per package 1.063 (lbs/each) 1.068 (lbs/each)
Description 53400 2G WP Box W/7 1/2hubs
2G WP Box (7) 1/2 In. Outlets Gray Carded
WPB282 WP Box 2G 7 Hole 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.70 (Each) $17.45 (Each)
Carton/Reel $13.70 (1 Each) $17.45 (1 Each)
Standard Packaging/Reel $13.70 (1 Each) $87.24 (5 Each)
insulation - Bare
Material Aluminum Stainless Steel;Stainless steel
Color Gray Color
Depth 2 -
Size 4.5 H x 4.5 W x 2.125 D 6"
Width 4.5 -
Construction Metallic -
Description 2G WP BOX W/7 1/2HUBS WP BOX 2G 7 HOLE 1/2 GY
extra long description RACO 5340-0 2G WP BOX (7) 1/2 IN. O P&S WPB282 WP BOX 2G 7 HOLE 1/2 GY
Long Description 2G WP BOX (7) 1/2 IN. OUTLETS GRAY CARDED Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each side, 1 Hole in Back)
Product Type 2G WP Box (7) 1/2 In. Outlets Gry WP Box 2G 7 Hole 1/2 Gy
Special Features Weatherproof NEMA 3R rated, 2 INes deep with lugs, seven threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Designed for both interior and exterior, universal aluminum mounting plates
Knockouts FALSE -
number of outlet 7 2
Packaging Type Shrink -
pallet quantity 864 -
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5340-0 WPB282
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type 2-Gang Weatherproof Covers
Standard Package 12 -
Application Electrical Residential/Commercial
Mounting - Screws
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat