Item Comparison: WPB35, 53320

Item

WPB35 - WP Box 1G 5 Hole 2EA End 3/4 Gy - Legrand-Pass & Seymour

WPB35
WP Box 1G 5 Hole 2EA End 3/4 Gy

$9.262 Each

$111.14 (12 Each)

QTY:
Each
Add
53320 - 1G WP BX, (5)3/4HUBS Gry - Bell

53320
1G WP BX, (5)3/4HUBS Gry

$7.8746 Each

$7.87 (1 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 517 605
Vendor Legrand-Pass & Seymour Bell
Catalog Number WPB35 53320
Manufacturer Number WPB35 5332-0
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116601 00050169533208
Weight per package 0.64 (lbs/each) 0.62 (lbs/each)
Description WPB35 WP Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
53320 1G WP BX, (5)3/4HUBS Gry
1G WP Box (5)3/4 In Outlets W/Side Holes Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.26 (Each) $7.87 (Each)
Carton/Reel $9.26 (1 Each) $7.87 (1 Each)
Standard Packaging/Reel $111.14 (12 Each) $7.87 (1 Each)
insulation Box -
Material Die Cast Aluminum Aluminum
Number of Gangs 1 -
Shape Rectangular -
Color Gray;Grey Gray
Finish Powder Paint -
Depth - 2
Height 2.09 in -
Length 4.63 in -
Size 5" 4.5 H x 2.75 W x 2 D
Width 2.86 in 2.81
Construction Weatherproof Metallic
Description WP BOX 1G 5 HOLE 2EA END 3/4 GY 1G WP BX,(5)3/4HUBS GRY
extra long description P&S WPB35 WP BOX 1G 5 HOLE 2EA END RACO 5332-0 1G WP BOX (5)3/4 IN OUT
Features Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA 1G WP BOX (5)3/4 IN OUTLETS W/SIDE HOLES GRAY
Product Type WP Box 1G 5 Hole 2EA End 3/4 Gy 1G WP Box (5)3/4 In Outl W/Side Hles Gry
Short Description Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 3/4 in -
Knockouts - FALSE
Mounting Type Wall Mount -
Number of Knockouts 5 -
number of outlet 1 5
Number of Outlets 1 -
package quantity 1 ct -
Packaging Type - Shrink Wrapped
pallet quantity - 1400
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPB35 5332-0
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover 1-Gang
Standard Package - 20
Weight 0.64 lb/EA -
Application Industrial;Interior;Exterior Electrical
Capacity 17 cu.in -
Mounting WALL -
standard UL Listed UL Listed;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat