Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
WPBD23 |
TWSD350G |
Manufacturer Number |
WPBD23 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116038 |
N/A |
Weight per package |
0.9144 (lbs/each) |
0.887 (lbs/each) |
Description |
WPBD23 WP Deep Box 1G 3 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
|
TWSD350G 1G WP Box W/3 1/2hubs
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.29 (Each) |
$16.37 (Each) |
Carton/Reel |
$14.29 (1 Each) |
$16.37 (1 Each) |
Standard Packaging/Reel |
$114.32 (8 Each) |
$163.70 (10 Each) |
|
Material |
Die Cast Aluminum |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
- |
|
Height |
2.75 in |
- |
Length |
4.59 in |
- |
Size |
4.59 x 2.82 x 2.75 |
- |
Width |
2.82 in |
- |
|
Construction |
23 |
- |
Description |
WP DEEP BOX 1G 3 HOLE 1/2 |
1G WP BOX W/3 1/2HUBS |
extra long description |
P&S WPBD23 WP DEEP BOX 1G 3 HOLE 1/ |
- |
Features |
Weatherproof 1 Gang Deep Box, 3 Hole 1/2", 23 Cu.In. with Threaded Holes, Gray (1 Hole each Side, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA |
- |
Product Type |
WP Deep Box 1G 3 Hole 1/2 |
- |
Short Description |
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes |
- |
Special Features |
Single Gang Deep Weatherproof Box |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Plug Mount;Lug Mount |
- |
Number of Knockouts |
3 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPBD23 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
- |
|
|
Application |
Interior;Exterior |
- |
Capacity |
23 cu.in |
- |
standard |
UL Listed, CSA |