Item Comparison: WPBD33, SD375S

Item

WPBD33 - WP Deep Box 1G 3 Hole 3/4 - Legrand-Pass & Seymour

WPBD33
WP Deep Box 1G 3 Hole 3/4

$13.5338 Each

$108.27 (8 Each)

QTY:
Each
Add
SD375S - 1G (3) 3/4"H WP Gry Deep Box - Taymac

SD375S
1G (3) 3/4"H WP Gry Deep Box

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 640 3
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPBD33 SD375S
Manufacturer Number WPBD33 SD375S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116007 00092326110938
Weight per package 0.9144 (lbs/each) 6.94 (lbs/each)
Description WPBD33 WP Deep Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
SD375S 1G (3) 3/4"H WP Gry Deep Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, 7 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.53 (Each) $0.00 (Each)
Carton/Reel $13.53 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $108.27 (8 Each) $0.00 (10 Each)
Material Die Cast Aluminum Die-Cast Metal
Number of Gangs 1 -
Shape Rectangular -
Color Gray;Grey Gray
Finish Powder Paint Powder Coated
Height 2.75 in -
Hub Size - 3/4 in
Length 4.59 in -
Size 4.59 x 2.82 x 2.75 -
Width 2.82 in -
Construction 23 Die-Cast Metal
Description WP DEEP BOX 1G 3 HOLE 3/4 1G (3) 3/4"H WP GRY DEEP BOX
extra long description P&S WPBD33 WP DEEP BOX 1G 3 HOLE 3/ RACO SD375S 1G WP DEEP BOX (3) 3/4
Features Weatherproof 1 Gang Deep Box, 3 Hole 3/4", 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, 7 lb/EA
Product Type WP Deep Box 1G 3 Hole 3/4 Weatherproof Outlet Box
Short Description Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
Special Features Single Gang Deep Weatherproof Box Closure plugs, ground screw, and mounting hardware included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Closure Plug;Ground Screw;Mounting Hardware
Knockout Size 3/4 in -
Mounting Type Plug Mount;Lug Mount -
Number of Knockouts 3 -
number of outlet 1 3
Number of Outlets 1 -
package quantity 1 ct 10 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand Hubbell--Raco
Manufacturers Part Number WPBD33 SD375S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weather Proof Cover -
Status - Inactive
Weight 0.91 lb/EA 7 lb/EA
Application Interior;Exterior -
Capacity 23 cu.in -
standard UL Listed, CSA UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat