Nacogdoches |
0 |
18 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
SB3100S |
WPBD43 |
Manufacturer Number |
SB3100S |
WPBD43 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00092326110822 |
00785007116021 |
Weight per package |
0.96 (lbs/each) |
0.9144 (lbs/each) |
Description |
SB3100S 1G WP Deep Gray Box - Three 1" Holes - 23 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 In Hub Size, Screw Mount or Plug Mount, 7.91 LB/Ea
|
WPBD43 WP Deep Box 1G 3 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 In Knockout Size, 3 Knockouts, Wall Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.90 (Each) |
$13.96 (Each) |
Carton/Reel |
$15.90 (1 Each) |
$13.96 (1 Each) |
Standard Packaging/Reel |
$159.03 (10 Each) |
$111.64 (8 Each) |
|
insulation |
- |
Box |
Material |
Die-Cast Metal |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray;Grey |
Finish |
Powder Coated |
Powder Paint |
|
Height |
- |
2.75 in |
Hub Size |
1 in |
- |
Length |
- |
4.59 in |
Size |
- |
5" |
Width |
- |
2.82 in |
|
Construction |
Die-Cast Metal |
Weatherproof |
Description |
1G WP DEEP GRAY BOX - THREE 1" HOLES - 23 CU IN |
WP DEEP BOX 1G 3 HOLE 1 |
extra long description |
RACO SB3100S 1G WP BOX (3) 1 IN. OU |
P&S WPBD43 WP DEEP BOX 1G 3 HOLE 1 |
Features |
- |
Weatherproof 1 Gang Deep Box, 3 Hole 1" 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 Hole in Back) |
Long Description |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 in Hub Size, Screw Mount or Plug Mount, 7.91 lb/EA |
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 in Knockout Size, 3 Knockouts, Wall Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA |
Product Type |
1G WP Box (3) 1 In. Outlets - Gray |
WP Deep Box 1G 3 Hole 1 |
Short Description |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes |
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes |
Special Features |
Closure plugs, ground screw, and mounting hardware included |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
includes |
Closure Plug;Ground Screw;Mounting Hardware |
- |
Knockout Size |
- |
1 in |
Mounting Type |
Screw Mount;Plug Mount |
Wall Mount |
Number of Knockouts |
- |
3 |
number of outlet |
3 |
1 |
Number of Outlets |
- |
1 |
package quantity |
10 PK |
1 ct |
Standards Met |
UL mA;NEC 2011;NEMA 3R Compliant |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
Taymac |
Pass & Seymour/Legrand |
Manufacturers Part Number |
SB3100S |
WPBD43 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Cover |
|
Weight |
7.91 lb/EA |
0.91 lb/EA |
|
Application |
Commercial |
Industrial;Interior;Exterior |
Capacity |
- |
23 cu.in |
Mounting |
- |
WALL |
standard |
UL Listed |
UL Listed |