Item Comparison: WPBD452, DB5100S

Item

WPBD452 - WP Deep Box 2G 5 Hole 1 - Legrand-Pass & Seymour

WPBD452
WP Deep Box 2G 5 Hole 1

$18.9666 Each

$75.87 (4 Each)

QTY:
Each
Add
DB5100S - 2G (5) 1"H Gry WP Box - Taymac

DB5100S
2G (5) 1"H Gry WP Box

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 452 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPBD452 DB5100S
Manufacturer Number WPBD452 DB5100S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116052 00092326110136
Weight per package 1.31 (lbs/each) 1.2 (lbs/each)
Description WPBD452 WP Deep Box 2G 5 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
DB5100S 2G (5) 1"H Gry WP Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 In Hub Size, 7.45 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.97 (Each) $0.00 (Each)
Carton/Reel $18.97 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $75.87 (4 Each) $0.00 (6 Each)
insulation Box -
Material Die Cast Aluminum -
Number of Gangs 2 2
Number of Hubs - 5
Shape Square Rectangular
Color Gray;Grey Gray
Finish Powder Paint Premium Powder Coated
Height 2.72 in -
Hub Size - 1 in
Length 4.5 in -
Size 5" -
Width 4.5 in -
Construction Weatherproof Die-Cast Metal
Description WP DEEP BOX 2G 5 HOLE 1 2G (5) 1"H GRY WP BOX
extra long description P&S WPBD452 WP DEEP BOX 2G 5 HOLE 1 RACO DB5100S 2G WP BOX (5) 1 IN. OU
Features Weatherproof 2 Gang Deep Box, 5 Hole 1" 37 Cu.In. with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 37 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.72 in Height, 1.3 lb/EA Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 in Hub Size, 7.45 lb
Product Type WP Deep Box 2G 5 Hole 1 2G WP Box (5) 1 In. Outlets - Gray
Short Description Weatherproof Gang Box, 37 cu. in, Gray, 2 Gangs Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Weatherproof
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1 in -
Mounting Type Wall Mount Plug Mount
Number of Knockouts 5 -
number of outlet 2 5
Number of Outlets 2 -
package quantity 1 ct 9 PK
Standards Met RoHS Compliant;UL listed;CSA Certified Ul Listed
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPBD452 DB5100S
sub brand Pass & Seymour Taymac Corporation
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 1.3 lb/EA 7.45 lb
Application Industrial;Interior;Exterior -
Capacity 37 cu.in 30 cu.in
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat