Item Comparison: WPEX1, IHE

Item

WPEX1 - 1G 1 Extension Ring 9.5 Cu In - Legrand-Pass & Seymour

WPEX1
1G 1 Extension Ring 9.5 Cu In

$5.1783 Each

$41.43 (8 Each)

QTY:
Each
Add
IHE - 1G Blank Extension Ring - Red Dot

IHE
1G Blank Extension Ring

$12.703 Each

$127.03 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 353 4
Vendor Legrand-Pass & Seymour Red Dot
Catalog Number WPEX1 IHE
Manufacturer Number WPEX1 IHE
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Plastic Boxes
UNSPSC 39121305 - Weatherproof boxes 39121320 - Electrical box extension
UPC/EAN/GTIN 00785007117004 00042269393363
Weight per package 0.2675 (lbs/each) 0.38 (lbs/each)
Description WPEX1 1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
IHE 1G Blank Extension Ring
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, With Gasket and Screws
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.18 (Each) $12.70 (Each)
Carton/Reel $5.18 (1 Each) $12.70 (1 Each)
Standard Packaging/Reel $41.43 (8 Each) $127.03 (10 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Aluminum
Color Gray;Grey Silver
Length 4.5 in -
Size 5" -
Width 2.75 in -
Construction Weatherproof -
Description 1G 1 EXTENSION RING 9.5 CU IN 1G BLANK EXTENSION RING
extra long description P&S WPEX1 1G 1 EXTENSION RING 9.5 C RD IHE DRY-TITE DEVICE BOX EXTENSIO
Features Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray. -
Long Description Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, with Gasket and Screws
Product Type 1G 1 Extension Ring 9.5 Cu In Dry-Tite Device Box Extension
Short Description Weatherproof Extension Ring, Die-Cast Aluminum, Gray -
Special Features Heavy duty die cast zinc, cord flap gasket Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Bundle Diameter - Red Dot
Mounting Type Wall Mount -
number of outlet 1 0
package quantity 1 ct -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand Red Dot
Manufacturers Part Number WPEX1 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS PLASTIC BOXES
Type Weatherproof Cover Device Boxes, Covers & Accessories
Manufacturer Status - Inactive
Weight 0.27 lb/EA -
Application Industrial Red Dot
Mounting WALL -
standard UL Listed UL E28688
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat