Item Comparison: 53990, WPEX4

Item

53990 - 1G WP Ext Adpter (2)1/2" Outlets - Bell

53990
1G WP Ext Adpter (2)1/2" Outlets

$59.00 Each

$59.00 (1 Each)

QTY:
Each
Add
WPEX4 - 1G Ext Ring 4 Hole 1/2 - Legrand-Pass & Seymour

WPEX4
1G Ext Ring 4 Hole 1/2

$10.2877 Each

$72.01 (7 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 4 91
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53990 WPEX4
Manufacturer Number 5399-0 WPEX4
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169539903 00785007117387
Weight per package 0.485 (lbs/each) 0.5021 (lbs/each)
Description 53990 1G WP Ext Adpter (2)1/2" Outlets
1-1/2 In. Deep Extension Adapters With Lugs - Two Threaded Outlets -5-1/4 In. X 3-1/2 In., (2) 1/2 In. Outlets
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.00 (Each) $10.29 (Each)
Carton/Reel $59.00 (1 Each) $10.29 (1 Each)
Standard Packaging/Reel $59.00 (1 Each) $72.01 (7 Each)
insulation - Box
Material Aluminum Die-Cast Aluminum
Color Gray Gray;Grey
Depth 1.5 -
Size 4.5625 H x 2.844 W x 1.375 D 5"
Width 2.865 -
Construction Metallic Weatherproof
Description 1G WP EXT ADPTER (2)1/2" OUTLETS 1G EXT RING 4 HOLE 1/2
extra long description RACO 5399-0 1G WP EXT ADAPT (2) 1/2 P&S WPEX4 1G EXT RING 4 HOLE 1/2
Features - 1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Long Description 1-1/2 In. Deep Extension Adapters with Lugs - Two Threaded Outlets -5-1/4 In. x 3-1/2 In., (2) 1/2 In. Outlets Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Product Type 1G WP Ext Adapt (2) 1/2 In. Outlets Gry 1G Ext Ring 4 Hole 1/2
Short Description - Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
Special Features Weatherproof NEMA 3R rated, 1.5 INes deep, two threaded outlets, one closure plug included, reinforced outlets, powder coat finish Heavy duty die cast zinc, cord flap gasket
Knockouts FALSE -
Mounting Type - Wall Mount
number of outlet 2 1
package quantity - 7 PK;1 CT
Packaging Type Shrink -
pallet quantity 1400 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5399-0 WPEX4
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Extension/Adapter Weatherproof Cover
Standard Package 20 -
Weight - 0.5 lb/EA
Application Electrical Industrial
Mounting - WALL
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat