Item Comparison: TWSE450G, WPEX4

Item

TWSE450G - 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu - TITAN3 Technology LLC

TWSE450G
1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu

$7.79 Each

$46.74 (6 Each)

QTY:
Each
Add
WPEX4 - 1G Ext Ring 4 Hole 1/2 - Legrand-Pass & Seymour

WPEX4
1G Ext Ring 4 Hole 1/2

$10.2877 Each

$72.01 (7 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 13 91
Vendor TITAN3 Technology LLC Legrand-Pass & Seymour
Catalog Number TWSE450G WPEX4
Manufacturer Number N/A WPEX4
Category Unassigned Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - 39121305 - Weatherproof boxes
UPC/EAN/GTIN N/A 00785007117387
Weight per package 0 0.5021 (lbs/each)
Description TWSE450G 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.79 (Each) $10.29 (Each)
Carton/Reel $7.79 (1 Each) $10.29 (1 Each)
Standard Packaging/Reel $46.74 (6 Each) $72.01 (7 Each)
insulation - Box
Material - Die-Cast Aluminum
Color - Gray;Grey
Size - 5"
Construction - Weatherproof
Description 1G WP GRAY BOX EXTEN. RING - (4) 1/2" HOLES 9.5 CU 1G EXT RING 4 HOLE 1/2
extra long description - P&S WPEX4 1G EXT RING 4 HOLE 1/2
Features - 1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Long Description - Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Product Type - 1G Ext Ring 4 Hole 1/2
Short Description - Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
Special Features - Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 7 PK;1 CT
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand - Pass & Seymour/Legrand
Manufacturers Part Number - WPEX4
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Weatherproof Cover
Weight - 0.5 lb/EA
Application - Industrial
Mounting - WALL
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat