Item Comparison: WPMLED15S, TWR1LEDAL050KMV

Item

WPMLED15S - 30-60W Led Wall Pack 3K/4K/5K 120-347V - Medium - Lumark

WPMLED15S
30-60W Led Wall Pack 3K/4K/5K 120-347V - Medium

$116.25 Each

$116.25 (1 Each)

QTY:
Each
Add
TWR1LEDAL050KMV - *Delisted* 9-51W Led Trad WLPK 50K Adj Lumen - Lithonia Lighting

TWR1LEDAL050KMV
*Delisted* 9-51W Led Trad WLPK 50K Adj Lumen

$157.99 Each

$157.99 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 206 0
Vendor Lumark Lithonia Lighting
Catalog Number WPMLED15S TWR1LEDAL050KMV
Manufacturer Number WPMLED15S TWR1 LED ALO 50K MVOLT DDBTXD
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111613 - Security lighting
UPC/EAN/GTIN 00080083176144 00193047637718
Weight per package 8.62 (lbs/each) 9.66 (lbs/each)
Description WPMLED15S 30-60W Led Wall Pack 3K/4K/5K 120-347V - Medium
Medium Led Wall Pack, 50W, 6, 200LM
TWR1LEDAL050KMV *Delisted* 9-51W Led Trad WLPK 50K Adj Lumen
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDBTXD|TWR1 Led Alo 50K Mvolt DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-Led-Alo-50K-Mvolt-DDBTXD|Wallpack|Acuity Brands TWR1 Led AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 Led Alo 50K Mvolt DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-Led-Alo-50K-Mvolt-DDBTXD|Lithonia Lighting TWR1 Led AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 Led Alo 50K Mvolt DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $116.25 (Each) $157.99 (Each)
Carton/Reel $116.25 (1 Each) $157.99 (1 Each)
Standard Packaging/Reel $116.25 (1 Each) $157.99 (1 Each)
amperage rating 0.19A at 347V -
Lamp Type LED LED
Number of Lamps 1 1
Voltage Rating 120-347V 120-277 Volts
Wattage 59W -
Color - Bronze
Finish Bronze -
fixture material - aluminum
Style (blank) Traditional
Size - 7.5x12.94x9
Description 30-60W LED WALL PACK 3K/4K/5K 120-347V - MEDIUM *DELISTED* 9-51W LED TRAD WLPK 50K ADJ LUMEN
extra long description CLS WPMLED15S WALLPACK 28/40/60W&CC LITH TWR1 LED ALO 50K MVOLT DDBTXD
Long Description Medium LED Wall Pack, 50W, 6,200lm 00193047637718|0193047|193047637718|19304763771|63771|TWR1 LED AL0 50K MV0LT DDBTXD|TWR1 LED ALO 50K MVOLT DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-LED-ALO-50K-MVOLT-DDBTXD|Wallpack|Acuity Brands TWR1 LED AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 LED ALO 50K MVOLT DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-LED-ALO-50K-MVOLT-DDBTXD|Lithonia Lighting TWR1 LED AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 LED ALO 50K MVOLT DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
Product Type Wallpack 28/40/60W&CCT Sel, 120-347V, PC Small Glass Refractor Wall Pack, Led, Adjustable Light Outpu
Special Features Fixed output and selectable configurations available The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the installer to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace a
pallet quantity - 60
Socket Type N/A -
Brand LUMARK Lithonia Lighting
Manufacturers Part Number WPMLED15S TWR1 LED ALO 50K MVOLT DDBTXD
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT Wallpack
Manufacturer Status - Inactive
Application lighting Education,Hospitality,Offices & Banks
Enclosure - Aluminum
Mounting WALL MOUNT -
standard UL Listed - Wet Location;RoHS Compliant;FCC Class A;DLC Certified cUL,UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat