Item Comparison: WPMLED25, WPMLED75GLUNV

Item

WPMLED25 - 80W Led Wallpack 40K 10277LM - Lumark Indoor

WPMLED25
80W Led Wallpack 40K 10277LM

$266.18 Each

$266.18 (1 Each)

QTY:
Each
Add
WPMLED75GLUNV - 76W Led Wallpack 40K 8683LM - Lumark Outdoor

WPMLED75GLUNV
76W Led Wallpack 40K 8683LM

$407.98 Each

$407.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 2
Vendor Lumark Indoor Lumark Outdoor
Catalog Number WPMLED25 WPMLED75GLUNV
Manufacturer Number WPMLED25 WPMLED75GLUNV
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083885725 00080083776382
Weight per package 13.1 (lbs/each) 16.2 (lbs/each)
Description WPMLED25 80W Led Wallpack 40K 10277LM
Medium Led Wall Pack, 80W, 10, 200LM (250W Equiv.)
WPMLED75GLUNV 76W Led Wallpack 40K 8683LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 76 W, 0.64 A @ 120 V, 70, 4000 K, 8683 LM Brightness (Lumens), 50 HZ;60 HZ, Bronze, 14-7/16 In Length, 7-1/8 In Width, 9-5/16 In Height, Polyester Powder Coat, 50000 H Average Life, 5 Yr Warranty, 9.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $266.18 (Each) $407.98 (Each)
Carton/Reel $266.18 (1 Each) $407.98 (1 Each)
Standard Packaging/Reel $266.18 (1 Each) $407.98 (1 Each)
amperage rating .39 at 277V 0.274 at (277V)
Ballast Type N/A N/A
Current Rating - 0.64 A @ 120 V
Lamp Included - Yes
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps N/A (no bulb) 2
Voltage Rating 120-277V 277 V ac
Wattage 81 W 76
Color - Bronze
Color Rendering Index - 70
color temperature - 4000 K
Finish Bronze Polyester Powder Coat
Style (blank) (blank)
Height - 9-5/16 in;236 mm
Length - 14-7/16 in;367 mm
Width - 7-1/8 in;181 mm
Description 80W LED WALLPACK 40K 10277LM 76W LED WALLPACK 40K 8683LM
extra long description CLS WPMLED25 MEDIUM LED WP, 250W EQ ETNCL WPMLED-75-GL-UNV 75W LED 120-
Features - The Lumark WPMLED wall luminaire provides traditional architecturalstyle with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 320W metal halide equivalent. The WPMLED wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways an
Long Description Medium LED Wall Pack, 80W, 10,200lm (250W equiv.) LED Wallpack, Die-Cast Aluminum, 277 V ac, 76 W, 0.64 A @ 120 V, 70, 4000 K, 8683 lm Brightness (Lumens), 50 Hz;60 Hz, Bronze, 14-7/16 in Length, 7-1/8 in Width, 9-5/16 in Height, Polyester Powder Coat, 50000 h Average Life, 5 yr Warranty, 9.01 lb
Product Type Medium Led WP, 250W Equiv, 4K, Unv, BZ 75W Led 120-277 4000K Glass Bronze
Short Description - LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features Fixed output and selectable configurations available Rugged, die-cast aluminum housing
average life - 50000 h
Brightness (Lumens) - 8683 lm
ip rating - IP66
package quantity - 1 ct
Socket Type N/A -
Standards Met - UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage - 76 W
Warranty - 5 yr
Brand LUMARK Eaton Lighting
Manufacturers Part Number WPMLED25 WPMLED-75-GL-UNV
sub brand - WPMLED
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Manufacturer Status - Inactive
Weight - 9.01 lb;4.08 kg
Application lighting Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
Frequency Rating - 50 Hz;60 Hz
Mounting WALL MOUNT WALL MOUNT
standard UL Listed - Wet Location;RoHS Compliant;IP66 Rated UL/cUL Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat