Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51930 |
WPRB11 |
Manufacturer Number |
5193-0 |
WPRB11 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169519301 |
00785007117066 |
Weight per package |
0.263 (lbs/each) |
0.3425 (lbs/each) |
Description |
51930 1G RND WP CVR, (1)1/2HUB Gry
Round WP Cluster Cover (1) 1/2 In. Outlet Gray
|
WPRB11 WP Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.31 (Each) |
$3.63 (Each) |
Carton/Reel |
$4.31 (1 Each) |
$3.63 (1 Each) |
Standard Packaging/Reel |
$4.31 (1 Each) |
$29.03 (8 Each) |
|
insulation |
- |
Box |
Material |
- |
Die-Cast Aluminum |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
Powder Coat |
- |
|
Diameter |
- |
4 in |
Height |
4.125 |
- |
Hub Size |
0.5 |
- |
Length |
4.125 |
- |
Size |
- |
6" |
Width |
4.125 |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
1G RND WP CVR,(1)1/2HUB GRY |
WP COVER ROUND 1 HOLE 1/2 |
extra long description |
RACO 5193-0 RND WP CLUSTER CVR (1) |
P&S WPRB11 WP COVER ROUND 1 HOLE 1/ |
Features |
- |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray. |
Long Description |
ROUND WP CLUSTER COVER (1) 1/2 IN. OUTLET GRAY |
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA |
Product Type |
RND WP Cluster CVR (1) 1/2 In. Outlet GR |
WP Cover Round 1 Hole 1/2 |
Short Description |
- |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole |
Special Features |
and multi-lingual instructions included;gasket;One .5 in outlet;weatherproof protection; installation hardware |
Heavy duty die cast zinc, cord flap gasket |
|
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
1 |
package quantity |
- |
8 PK;1 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3600 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5193-0 |
WPRB11 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.34 lb/EA |
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL 514A |
UL Listed |