Item Comparison: WPRB11, LV310S

Item

WPRB11 - WP Cover Round 1 Hole 1/2 - Legrand-Pass & Seymour

WPRB11
WP Cover Round 1 Hole 1/2

$3.6283 Each

$29.03 (8 Each)

QTY:
Each
Add
LV310S - 1 Hole Round Cover Grey - Taymac

LV310S
1 Hole Round Cover Grey

$4.1843 Each

$4.18 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 543 9
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPRB11 LV310S
Manufacturer Number WPRB11 LV310S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117066 00092326111492
Weight per package 0.3425 (lbs/each) 0.178 (lbs/each)
Description WPRB11 WP Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
LV310S 1 Hole Round Cover Grey
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.43 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.63 (Each) $4.18 (Each)
Carton/Reel $3.63 (1 Each) $4.18 (1 Each)
Standard Packaging/Reel $29.03 (8 Each) $4.18 (1 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Metal
Shape Rectangular -
Color Gray Gray
Diameter 4 in 1/2 in (Hole)
Height - 4.17
Length - .88
Size 6" -
Width - 4.17
Construction Weatherproof -
Description WP COVER ROUND 1 HOLE 1/2 1 HOLE ROUND COVER GREY
extra long description P&S WPRB11 WP COVER ROUND 1 HOLE 1/ RACO LV310S RND WP CLUSTER CVR (1)
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 3.43 lb/EA
Product Type WP Cover Round 1 Hole 1/2 Weatherproof Lampholder Cover
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Hole, Round
Special Features Heavy duty die cast zinc, cord flap gasket One 1/2 in. Outlet
includes - Closure Plug;Ground Screw;Mounting Hardware
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 8 PK;1 CT 20 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC Certified;NEMA
Made in USA yes -
Brand Pass & Seymour/Legrand Hubbell--Raco
Manufacturers Part Number WPRB11 LV310S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Round WP Cluster Cover
Weight 0.34 lb/EA 3.43 lb/EA
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat