Item Comparison: WPRB11, LV310Z

Item

WPRB11 - WP Cover Round 1 Hole 1/2 - Legrand-Pass & Seymour

WPRB11
WP Cover Round 1 Hole 1/2

$3.6283 Each

$29.03 (8 Each)

QTY:
Each
Add
LV310Z - 4" RND WP Bronze Lamp Cover - One 1/2" Hole - Taymac

LV310Z
4" RND WP Bronze Lamp Cover - One 1/2" Hole

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 12 0
All Stores 467 1
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPRB11 LV310Z
Manufacturer Number WPRB11 LV310Z
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117066 00092326111508
Weight per package 0.3425 (lbs/each) 0.36 (lbs/each)
Description WPRB11 WP Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
LV310Z 4" RND WP Bronze Lamp Cover - One 1/2" Hole
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 1.75 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.63 (Each) $0.00 (Each)
Carton/Reel $3.63 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $29.03 (8 Each) $0.00 (1 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Metal
Shape Rectangular -
Color Gray Bronze
Finish - Bronze
Diameter 4 in 1/2 in (Hole)
Height - 4.17
Length - .88
Size 6" -
Width - 4.17
Construction Weatherproof -
Description WP COVER ROUND 1 HOLE 1/2 4" RND WP BRONZE LAMP COVER - ONE 1/2" HOLE
extra long description P&S WPRB11 WP COVER ROUND 1 HOLE 1/ RACO LV310Z RND WP CLUSTER CVR (1)
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 1.75 lb/EA
Product Type WP Cover Round 1 Hole 1/2 RND WP Cluster CVR (1) 1/2 In. Outlt BR
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole 4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze - One 1/2" Hole
Special Features Heavy duty die cast zinc, cord flap gasket One 1/2 in. Outlet
includes - Closure Plug;Ground Screw;Mounting Hardware
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 8 PK;1 CT 10 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC Certified;NEMA
Made in USA yes -
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPRB11 LV310Z
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Round WP Cluster Cover
Status - Inactive
Weight 0.34 lb/EA 1.75 lb/EA
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat