Item Comparison: 51932, WPRB11BR

Item

51932 - 1G RND WP CVR, (1)1/2HUB BRNZ - Bell

51932
1G RND WP CVR, (1)1/2HUB BRNZ

$4.3097 Each

$86.19 (20 Each)

QTY:
Each
Add
WPRB11BR - WP Cover Round 1 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPRB11BR
WP Cover Round 1 Hole 1/2 Bronze

$3.3637 Each

$26.91 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 378 344
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51932 WPRB11BR
Manufacturer Number 5193-2 WPRB11BR
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169519325 00785007117073
Weight per package 0.323 (lbs/each) 0.3425 (lbs/each)
Description 51932 1G RND WP CVR, (1)1/2HUB BRNZ
Round WP Cluster Cover (1) 1/2 In. Outlet Bronze
WPRB11BR WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.31 (Each) $3.36 (Each)
Carton/Reel $4.31 (1 Each) $3.36 (1 Each)
Standard Packaging/Reel $86.19 (20 Each) $26.91 (8 Each)
insulation - Bare
Material - Die-Cast Aluminum
Shape - Rectangular
Color Bronze Bronze
Finish Powder Coat -
Diameter - 4 in
Height 4.125 -
Hub Size 0.5 -
Length 4.125 -
Size - 6"
Width 4.125 -
Construction Metallic -
Description 1G RND WP CVR,(1)1/2HUB BRNZ WP COVER ROUND 1 HOLE 1/2 BRONZE
extra long description RACO 5193-2 RND WP CLUSTER CVR (1) P&S WPRB11BR WP COVER ROUND 1 HOLE
Features - Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze.
Long Description ROUND WP CLUSTER COVER (1) 1/2 IN. OUTLET BRONZE Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA
Product Type RND WP Cluster CVR (1) 1/2 In. Outlet BR WP Cover Round 1 Hole 1/2 Bronze
Short Description - 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
Special Features and multi-lingual instructions included;gasket;One .5 in outlet;weatherproof protection; installation hardware Easy to install
Mounting Type - Screw Mount
package quantity - 8 PK;1 CT
Packaging Type Shrink -
pallet quantity 3000 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5193-2 WPRB11-BR
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Kits
Standard Package 20 -
Weight - 0.34 lb/EA
Application Electrical Residential;Commercial
Mounting - Screws
standard UL 514A UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat