Item Comparison: WPRB13, 30377

Item

WPRB13 - Weatherproof Cover Round 3HOLE 1/2 - Legrand-Pass & Seymour

WPRB13
Weatherproof Cover Round 3HOLE 1/2

$4.0264 Each

$32.21 (8 Each)

QTY:
Each
Add
30377 - 3 Hole Round WP Cover - Mulberry

30377
3 Hole Round WP Cover

$6.37 Each

$6.37 (1 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 1,505 0
Vendor Legrand-Pass & Seymour Mulberry
Catalog Number WPRB13 30377
Manufacturer Number WPRB13 30377
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers N/A
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117110 00095327303774
Weight per package 0.36 (lbs/each) 9 L
Description WPRB13 Weatherproof Cover Round 3HOLE 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
30377 3 Hole Round WP Cover
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (3) 1/2 In Tapped Hole; Color: Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.03 (Each) $6.37 (Each)
Carton/Reel $4.03 (1 Each) $6.37 (1 Each)
Standard Packaging/Reel $32.21 (8 Each) $6.37 (1 Each)
insulation Box -
Material Die-Cast Aluminum Heavy Duty Die Cast Zinc
Shape Rectangular Round
Color Gray Gray
Finish - Powder Coated
Diameter 4 in -
Size 6" 4
Construction Weatherproof -
Description WEATHERPROOF COVER ROUND 3HOLE 1/2 3 HOLE ROUND WP COVER
extra long description P&S WPRB13 WEATHERPROOF COVER ROUND MULB 30377 ROUND LAMPHOLDER COVER 3
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Number Of Outlet: (3) 1/2 IN Tapped Hole; Color: Gray
Product Type Weatherproof Cover Round 3HOLE 1/2 Round Lampholder Cover 3H
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole -
Special Features Heavy duty die cast zinc, cord flap gasket Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Inc
Mounting Type Wall Mount -
number of outlet 3 (3) 1/2 IN Tapped Hole
package quantity 1 ct -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand
Manufacturers Part Number WPRB13 30377
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Fuses & Fuse Accessories
Type Weatherproof Cover -
Weight 0.36 lb/EA -
Application Industrial For Wet Location
Mounting WALL -
standard UL Listed UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat