Item Comparison: WPRB13, TWCL330G

Item

WPRB13 - Weatherproof Cover Round 3HOLE 1/2 - Legrand-Pass & Seymour

WPRB13
Weatherproof Cover Round 3HOLE 1/2

$4.0264 Each

$32.21 (8 Each)

QTY:
Each
Add
TWCL330G - 1G RND WP CVR, (3)1/2HUBS Gry - TITAN3 Technology LLC

TWCL330G
1G RND WP CVR, (3)1/2HUBS Gry

$4.10 Each

$61.50 (15 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 1,420 28
Vendor Legrand-Pass & Seymour TITAN3 Technology LLC
Catalog Number WPRB13 TWCL330G
Manufacturer Number WPRB13 N/A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007117110 89426311111
Weight per package 0.36 (lbs/each) 0
Description WPRB13 Weatherproof Cover Round 3HOLE 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
TWCL330G 1G RND WP CVR, (3)1/2HUBS Gry
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.03 (Each) $4.10 (Each)
Carton/Reel $4.03 (1 Each) $4.10 (1 Each)
Standard Packaging/Reel $32.21 (8 Each) $61.50 (15 Each)
insulation Box -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Gray -
Diameter 4 in -
Size 6" -
Construction Weatherproof -
Description WEATHERPROOF COVER ROUND 3HOLE 1/2 1G RND WP CVR,(3)1/2HUBS GRY
extra long description P&S WPRB13 WEATHERPROOF COVER ROUND -
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA -
Product Type Weatherproof Cover Round 3HOLE 1/2 -
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole -
Special Features Heavy duty die cast zinc, cord flap gasket -
Mounting Type Wall Mount -
number of outlet 3 -
package quantity 1 ct -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPRB13 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.36 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat