Item Comparison: WPRB13BR, LHCR3HBZ

Item

WPRB13BR - WP Cover Round 3 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPRB13BR
WP Cover Round 3 Hole 1/2 Bronze

$3.738 Each

$29.90 (8 Each)

QTY:
Each
Add
LHCR3HBZ - RND (3) 1/2" HL BZ CVR - SPC

LHCR3HBZ
RND (3) 1/2" HL BZ CVR

$4.3673 Each

$65.51 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 643 61
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPRB13BR LHCR3HBZ
Manufacturer Number WPRB13BR N/A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007117660 658746110523
Weight per package 0.35 (lbs/each) 0.148 (lbs/each)
Description WPRB13BR WP Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
LHCR3HBZ RND (3) 1/2" HL BZ CVR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.74 (Each) $4.37 (Each)
Carton/Reel $3.74 (1 Each) $4.37 (1 Each)
Standard Packaging/Reel $29.90 (8 Each) $65.51 (15 Each)
insulation Box -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Bronze -
Diameter 4 in -
Size 6" -
Construction Weatherproof -
Description WP COVER ROUND 3 HOLE 1/2 BRONZE RND (3) 1/2" HL BZ CVR
extra long description P&S WPRB13BR WP COVER ROUND 3 HOLE -
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA -
Product Type WP Cover Round 3 Hole 1/2 Bronze -
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes -
Special Features Heavy duty die cast zinc, cord flap gasket -
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 8 PK;1 CT -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPRB13-BR -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.35 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat