Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
WR189 |
WRD189 |
Manufacturer Number |
WR189 |
WRD189 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
T&B C Tap Lugs
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121428 - Electrical taps
|
UPC/EAN/GTIN |
00783786103027 |
00662381003256 |
Weight per package |
0.085 (lbs/each) |
4 (lbs/each) |
Description |
WR189 2/0 to H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
|
WRD189 2/0 to #1 H Tap Connector
Dual Rated Wide Range Tap Connectors 3-1/0 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$4.61 (Each) |
Carton/Reel |
$53.53 (25 Each) |
$4.61 (1 Each) |
Standard Packaging/Reel |
$535.28 (250 Each) |
$4.61 (1 Each) |
|
Conductor Size |
- |
3/0 AWG - 6 AWG |
connection |
Compression |
- |
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
- |
Terminal Type |
Compression;Crimp |
- |
Voltage Rating |
- |
600V |
Wire Size |
Main: 1/0 to #3 ACSR or 2/0 to #2 STR or 3/0 to #1 SOL AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG |
- |
|
Color |
- |
Aluminum |
Conductor Material |
Aluminum |
- |
Finish |
- |
Aluminum |
|
Overall Length |
1-11/15 in |
- |
Size |
Length 1-11/16 inch |
- |
|
Description |
2/0 TO H TAP |
2/0 TO #1 H TAP CONNECTOR |
extra long description |
ABB WR189 AL HTYPE COMP CONN 2/0-1/ |
NSI WRD189 Al Wide Range Connector |
Features |
- |
Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts. |
Long Description |
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 in Overall Length, Compression/Crimp Terminal, 0.09 lb/EA |
Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts. |
Product Type |
H-Type Compression Connector |
Al Wide Range Connector #3/0-1/0 Awg |
Short Description |
H-Type Compression Connector, Non-Insulated, 1-11/15 in L |
- |
Special Features |
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct |
A Groove-1/0 1 2 3 (ACSR) - 2/0 1/0 1 2 (STR) - 3/0 2/0 1/0 1 (SOL) - B Groove-2 3 4 6 (ACSR) -1 2 3 4 6 (STR) - 1/0 1 1/0 3 4 6 (SOL) |
|
for use with |
Hydraulic Tool |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
Standard Conductor-Main:1/0, #1, #2 AWG (ACSR), 2/0, 1/0, #1, #2 AWG (Stranded), 3/0, 2/0, 1/0, #1 AWG (Solid);Standard Conductor-Tap:#2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), 1/0, #1, #2, #4, #6 AWG (Solid);Campact Conductor-Main:2/0, 1/0, #1, #2 AWG (ACSR), 2/0, 1/0, #1, #2 AWG (Stranded);Campact Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded) |
- |
Maximum Operating Temperature |
Up to 90 °C |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RUS Accepted;ANSI C119.4 |
- |
Tap Size |
- |
1/0 AWG - 6 AWG |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
WR189 |
WRD189 |
sub brand |
Blackburn |
- |
|
Category Description |
T&B C TAP LUGS |
SPLIT BOLTS |
Type |
H-Type Compression Tap Connector |
Wide Range Tap Connectors |
|
|
Application |
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
All Seasons / Conditions |
- |
Mounting |
None |
- |
standard |
RUS Accepted. Complies with ANSI C119.4 Specifications |
- |
Temperature Rating |
up to 90 C |