Nacogdoches |
1,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
WT21 |
N21 |
Manufacturer Number |
WT2-1 |
46-602 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Tape, Soldering, & Shrink Tube -
Insulating Materials
|
Classification |
Datacom Wiring Devices and Accessories
|
Heat/Cold Shrink
|
UNSPSC |
39121445 - Twist on wire connector
|
39121723 - Heat shrinkable tube
|
UPC/EAN/GTIN |
00781789610023 |
00783250466023 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
WT21 Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
|
N21 Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 In, Thickness: 017 In, Length: 4 FT, Dielectric Strength: Astm D 150, 20 KV/MM, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 12 Awg, Nominal Recoveredi.D. (Max.): 047 In, Expanded I.D. (Min.): 0.122, Elongation At Break: 600 PCT Astm D 638, E
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.15 (Each) |
$0.00 (Each) |
Carton/Reel |
$148.70 (1000 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$148.70 (1000 Each) |
$0.00 (1 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Voltage Rating |
300 |
- |
|
Color |
Blue |
- |
Insulation Color |
Blue |
- |
|
Length |
- |
4 |
Thickness |
- |
017 |
|
Description |
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX |
- |
extra long description |
IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B |
IDEAL 46-602 HEAT SHRINKABLE TUBING |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant |
Long Description |
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb |
IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 IN, Thickness: 017 IN, Length: 4 FT, Dielectric Strength: ASTM D 150, 20 KV/MM, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: UL 224, No Cracking (250 DEG C/4 HR), Cable Range: 14 - 12 AWG, Nominal Recoveredi.d. (max.): 047 IN, Expanded I.d. (min.): 0.122, Elongation At Break: 600 PCT ASTM D 638, E |
Product Type |
Wire Twist Connector |
Heat Shrinkable Tubing |
Short Description |
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag |
- |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
Features: Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience; Use to bundle wires for very flexible light-duty harnesses; Highly flame-retardant and flexible; Resistant to common fluids and solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, conforms to ROHS;; Cable Range: 14 - 12 AWG; Nominal Recoveredi.d. (max.): 047 IN; Expanded I.d. (min.): 0.122; Elongation At Break: 600 PCT ASTM D |
|
continuous operating temperat |
- |
-55 To 125 |
Dielectric Strength |
- |
ASTM D 150, 20 KV/MM |
Inside Diameter |
- |
3/32 |
Maximum Conductor Size |
(3) #16 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
300 V |
- |
Minimum Conductor Size |
(3) #20 AWG |
- |
package quantity |
100 BX |
- |
Shrink Ratio |
- |
2:1 |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
WT2-1 |
46-602 |
sub brand |
WireTwist(TM) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
HEAT/COLD SHRINK |
Type |
- |
Thin-Wall |
|
minimum qty |
100 |
- |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
C/US RU Listed,RoHS |
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
Call nearest store for Item Price
|