Nacogdoches |
0 |
2,900 |
All Stores |
|
|
|
Vendor |
Nsi |
Buchanan |
Catalog Number |
WWCTD |
WT41 |
Manufacturer Number |
WWC-T-D |
WT4-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
31201502 - Electrical insulating tape
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381140067 |
00781789610061 |
Weight per package |
115.8 (lbs/each) |
0.41 (lbs/each) |
Description |
WWCTD Tan Winged Wire Connector
The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An
|
WT41 Wiretwist Wire Connector, WT4 Yellow, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V Ac, 0.41 LB
|
|
Minimum Order QTY |
30000 Units |
100 Units |
Unit/Foot |
$0.14 (Each) |
$0.17 (Each) |
Carton/Reel |
$0.14 (1 Each) |
$16.88 (100 Each) |
Standard Packaging/Reel |
$4,138.80 (30000 Each) |
$168.80 (1000 Each) |
|
Material |
- |
Flame-retardant Polypropelene |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
600 |
|
Color |
- |
Yellow |
Finish |
Thermoplastic |
- |
Insulation Color |
- |
Yellow |
|
Description |
TAN WINGED WIRE CONNECTOR |
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 100/BOX |
extra long description |
NSI WWC-T-D WW Rubber Mastic Tape 2 |
IDEAL WT4-1 WIRE-TWIST CONN.,YELLOW |
Features |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
Long Description |
The Easy-Twist WWC-T-D Bulk 30,000-Count Fibre Drum of Tan Winged Wire Connectors are designed for use on copper wires in the 22-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or an |
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V ac, 0.41 lb |
Product Type |
WW Rubber Mastic Tape 2 X 10 X .065 |
Wire Twist Connector |
Short Description |
- |
Wire Twist Connector, Yellow, 18 - 10 AWG, 100 per box |
Special Features |
- |
Five Color-Coded Models Cover Common Construction Wire Ranges |
|
Maximum Conductor Size |
- |
(2) #12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
- |
(2) #18 AWG |
package quantity |
- |
100 BX |
Standards Met |
- |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
NSi |
Ideal |
Manufacturers Part Number |
WWC-T-D |
WT4-1 |
sub brand |
- |
WireTwist(TM) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
- |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
- |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |