Item Comparison: 2316J, WTKPH

Item

2316J - Chrome Wall Dog - Pan Head - Peco Fasteners

2316J
Chrome Wall Dog - Pan Head

$0.4716 Each

$565.92 (1200 Each)

QTY:
Each
Add
WTKPH - 3/16" X 1-1/4" Phil PH Wall Twister Kit - LH Dottie

WTKPH
3/16" X 1-1/4" Phil PH Wall Twister Kit

$37.62 Each

$37.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 16,400 456
Vendor Peco Fasteners LH Dottie
Catalog Number 2316J WTKPH
Manufacturer Number 2316J WTKPH
Category Anchor and Fasteners - Anchors & Fasteners Enhanced Commodity Codes - Tools & Testers
Classification Fasteners Cable & Pipe Transits
UNSPSC 31162103 - Wall anchors 31162814 - Fastener assortment kit
UPC/EAN/GTIN 00705591240018 00781002857662
Weight per package 0.0083 (lbs/each) 0.96 (lbs/each)
Description 2316J Chrome Wall Dog - Pan Head
Pan Head Phillips Wall Dog Chrome Finish (Installation Drill Bit Included)
WTKPH 3/16" X 1-1/4" Phil PH Wall Twister Kit
3/16" X 1-1/4" Phillips Pan Head Wall Twister Kit
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.47 (Each) $37.62 (Each)
Carton/Reel $47.16 (100 Each) $37.62 (1 Each)
Standard Packaging/Reel $565.92 (1200 Each) $37.62 (1 Each)
Material - AISI 1018 Carbon Steel
Finish - Zinc Plated
Description CHROME WALL DOG - PAN HEAD 3/16" X 1-1/4" PHIL PH WALL TWISTER KIT
extra long description PECO 2316J CHROME WALL DOG - PAN HE DOTTIE WTKPH 3/16"x1-1/4" Phillips
Features Peco fasteners pan head wall-dog chrome 100 per jar includes 3/16 x 4 drill bit -
Long Description PAN HEAD PHILLIPS WALL DOG CHROME FINISH (INSTALLATION DRILL BIT INCLUDED) 3/16" x 1-1/4" Phillips Pan Head Wall Twister Kit
Product Type Wall Dog 3/16"X1-1/4" Phillips PNHD Wall Twister KT
Short Description Wall Dog -
Special Features - All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed
Anchor Length - 1-1/4
Drive Type - Phillips
Head Type Pan Pan
includes (100) 3/16 x 4 in Drill Bit -
Number of Pieces - 102
package quantity 100 PK -
Made in USA yes -
Brand Peco Fasteners, Inc.
Manufacturers Part Number 2316J WTKPH
Category Description FASTENERS CABLE & PIPE TRANSITS
minimum qty 100 -
Weight 0.83 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat