Item Comparison: WTKPH, WD0G

Item

WTKPH - 3/16" X 1-1/4" Phil PH Wall Twister Kit - LH Dottie

WTKPH
3/16" X 1-1/4" Phil PH Wall Twister Kit

$37.62 Each

$37.62 (1 Each)

QTY:
Each
Add
WD0G - 3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Head - LH Dottie

WD0G
3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Head

$36.81 Each

$36.81 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 159 110
Vendor LH Dottie LH Dottie
Catalog Number WTKPH WD0G
Manufacturer Number WTKPH WDOG
Category Enhanced Commodity Codes - Tools & Testers Anchor and Fasteners - Anchors & Fasteners
Classification Cable & Pipe Transits Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162814 - Fastener assortment kit 31162814 - Fastener assortment kit
UPC/EAN/GTIN 00781002857662 00781002313953
Weight per package 0.96 (lbs/each) 0.9 (lbs/each)
Description WTKPH 3/16" X 1-1/4" Phil PH Wall Twister Kit
3/16" X 1-1/4" Phillips Pan Head Wall Twister Kit
WD0G 3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Head
Wall Dog Kit, Steel, 7.5 In Length, 3.5 In Width, 3/16 In Diameter, 1.67 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.62 (Each) $36.81 (Each)
Carton/Reel $37.62 (1 Each) $36.81 (1 Each)
Standard Packaging/Reel $37.62 (1 Each) $36.81 (1 Each)
Material AISI 1018 Carbon Steel Steel
Finish Zinc Plated Zinc Plated
Diameter - 3/16 in
Length - 7.5 in
Size - 3/16 x 1-1/4
Width - 3.5 in
Description 3/16" X 1-1/4" PHIL PH WALL TWISTER KIT 3/16" DIA X 1-1/4 WALL DOG KIT PHILLIPS DRIVE HEAD
extra long description DOTTIE WTKPH 3/16"x1-1/4" Phillips -
Long Description 3/16" x 1-1/4" Phillips Pan Head Wall Twister Kit Wall Dog Kit, Steel, 7.5 in Length, 3.5 in Width, 3/16 in Diameter, 1.67 lb
Product Type 3/16"X1-1/4" Phillips PNHD Wall Twister KT Wall Dog Kit
Short Description - Wall Dog Kit, Steel, 7.5 in, 3/16 in
Special Features All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed Features: No Second Step, Installs Directly through Fixture into Wallboard, Thread Design Prevents Spinning and Stripping, Installs Easily with a Screwdriver or Drill
Anchor Length 1-1/4 -
Drive Type Phillips Phillips
Head Type Pan -
Number of Pieces 102 100
package quantity - 102 CT
Brand LH DOTTIE
Manufacturers Part Number WTKPH WDOG
Category Description CABLE & PIPE TRANSITS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type - Wall Dog Kit
Manufacturer Status - Inactive
Status - Inactive
Weight - 1.67 lb
Application - Wallboard, Plywood, Concrete, Hollow or Grout Filled Block, Brick and Plaster
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat