Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lithonia Lighting |
Catalog Number |
X22150 |
ESXF4AL0SWW2YSDD |
Manufacturer Number |
X22-150 |
ESXF4 ALO SWW2 YS DDB M2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00192552032773 |
00196182393280 |
Weight per package |
13.2 (lbs/each) |
8.43 (lbs/each) |
Description |
X22150 75/100/125/150W Led Flood 3K/4K/5K Adj Beam SF+TRN
X22 Flood 150/125/100/75W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Slipfitter Photocell Bronze
|
ESXF4AL0SWW2YSDD 111W-150W Led Flood 3K/4K/5K 16000-20000L Yke/SLPF
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$397.99 (Each) |
$307.99 (Each) |
Carton/Reel |
$397.99 (1 Each) |
$307.99 (1 Each) |
Standard Packaging/Reel |
$397.99 (1 Each) |
$307.99 (1 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120-277 |
Wattage |
- |
150 |
|
Color |
- |
Bronze |
color rendering index (cri) |
- |
80 |
color temperature |
- |
Variable |
Finish |
- |
Gloss |
Style |
- |
CONTEMPORARY |
|
Height |
- |
3.12 |
Length |
- |
17.66 |
Size |
- |
17.66 x 10.54 x 3.12 |
Width |
- |
10.54 |
|
Description |
75/100/125/150W LED FLOOD 3K/4K/5K ADJ BEAM SF+TRN |
111W-150W LED FLOOD 3K/4K/5K 16000-20000L YKE/SLPF |
extra long description |
RAB X22-150 FLD 150/125/100/75W 3K/ |
LITH ESXF4 ALO SWW2 YS DDB M2 ESXF4 |
Features |
- |
Design Select |
Long Description |
X22 FLOOD 150/125/100/75W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V SLIPFITTER PHOTOCELL BRONZE |
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box. |
Product Type |
FLD 150/125/100/75W 3K/4K/5K BZ |
ESXF4, Adjustable Light Output, Switchab |
Special Features |
- |
Ideal for parking areas, street lighting, walkways and car lots. |
|
average life |
- |
50,000 |
dimensions |
- |
17.66 x 10.54 x 3.12 |
dimmable |
- |
Yes |
Fixture Type |
- |
FLOODLIGHT |
Hardware |
- |
Yes |
lumens |
- |
15,500 LM,16,000 LM,16,500 LM,17,000 LM,18,000 LM,19,000 LM,19,500 LM,20,000 LM,20,500 LM |
Maximum Operating Temperature |
- |
35 |
media |
- |
Yes |
Power Rating |
- |
150 |
Warranty |
- |
5 |
|
Brand |
RAB Lighting Inc |
Lithonia Lighting |
Manufacturers Part Number |
X22-150 |
ESXF4 ALO SWW2 YS DDB M2 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
|
Application |
- |
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
Tenon Slipfitter,Yoke |
standard |
- |
C-UL-USDLC Premium |